T812, Heat Only, Square Thermostat, w/ Pos Off Switch Zoom

T812, Heat Only, Square Thermostat, w/ Pos Off Switch

SKU:T812A1010

Brand: Honeywell

Honeywell
Qty Price
$10.95
/ each
$105.50 / box (10 units x $10.55)
In Stock! Ships in 24-48 Hours
(71 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Square
Vertical
Voltage:
?
24v
Power Method: Battery
Temperature Range (F): 45°-95°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.18-1.2
Wattage:
?
3.6 to 36
Wiring: R
W
Color: Premier White
Height: 3-1/8"
Width: 3-1/8"
Depth (Inches): 7/8"

Description for Honeywell T812A1010

Overview

  • Mechanical thermostats provide control of 24 Vac heat/cool or heat only systems. Models available for 12 Vdc and 750 mV.

Features
  • Snap-acting bimetal switch uses no mercury and does not require leveling
  • Models available for 12 Vdc (T812B) and 750 mV (TS812)
  • Includes dealer logo pocket

T812, Heat Only, Square Thermostat, w/ Pos Off Switch

REVIEW SNAPSHOT®

by PowerReviews
HoneywellT812, Heat Only, Square Thermostat, w/ Pos Off Switch
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
4.0

Quality Temporary T-Stat

By Ryan

from Rockaway, NJ

Verified Buyer

Comments about T812, Heat Only, Square Thermostat, w/ Pos Off Switch:

As an HVAC contractor, we use these thermostats as a temporary solution in new construction settings. When a home needs heat before it has been painted, these work perfect. After the room has been painted, return with a programmable thermostat and simply swap them out.

 
4.0

just what i needed for this application.

By kevin

from chesapeake virginia

Verified Buyer

Comments about T812, Heat Only, Square Thermostat, w/ Pos Off Switch:

it was hard to find but it matched what was already being used on the ship.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers