T812, Heat Only, Square Thermostat, w/ Pos Off Switch Zoom

T812, Heat Only, Square Thermostat, w/ Pos Off Switch

SKU:T812B1001

Brand: Honeywell

Honeywell
Qty Price
$10.59
/ each
$102.50 / box (10 units x $10.25)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Square
Power Method: Battery
Temperature Range (F): 45°-95°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.18-1.2
Wattage:
?
2.2 to 14.4
Wiring: R
W
Color: Premier White
White
Height: 3-1/8"
Width: 3-1/8"
Depth (Inches): 7/8"

Description for Honeywell T812B1001

Features

  • Snap-acting bimetal switch uses no mercury and does not require leveling.
  • Models available for 12 Vdc (T812B) and 750 mV (TS812).
  • Includes dealer logo pocket.

T812, Heat Only, Square Thermostat, w/ Pos Off Switch

REVIEW SNAPSHOT®

by PowerReviews
HoneywellT812, Heat Only, Square Thermostat, w/ Pos Off Switch
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

dependable low priceed stat

By the radiant one

from washington st

Verified Buyer

Comments about T812, Heat Only, Square Thermostat, w/ Pos Off Switch:

we use this stat for a temporary installation during sheetrocking and painting. when the house is finished we install a programmable stat in its place, but these little ones not only survive the abuse, but travel to the next job site too and keep on working

 
5.0

Simpler is Better

By marco

from West Chicago, Il.

Verified Buyer

Comments about T812, Heat Only, Square Thermostat, w/ Pos Off Switch:

I use two of these in a three speed aquarium canopy fan speed circuit. Fan speed is controlled by room temperature. Probably not as accurate as digital but for my purpose they are perfect.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?