T812, 1H/1C, Square Thermostat, w/ Off-H-C Switch Zoom

T812, 1H/1C, Square Thermostat, w/ Off-H-C Switch

SKU:T812C1000

Brand: Honeywell

Honeywell
Qty Price
$10.65
/ each
$82.00 / box (8 units x $10.25)
In Stock! Ships in 24-48 Hours
(38 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Square
Options: Fan Control
Power Method: Battery
Changeover: Manual
Temperature Range (F): 45°-95°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.18-1.2
Wattage:
?
3.2 to 36
Wiring: R
W
Y
G
Color: Premier White
Height: 3-1/8"
Width: 3-1/8"
Depth (Inches): 7/8"

Description for Honeywell T812C1000

Product Overview

  • Mechanical thermostats provide control of 24 Vac heat/cool or heat only systems. Models available for 12 Vdc and 750 mV.

Product Features
  • Snap-acting bimetal switch uses no mercury and does not require leveling
  • Models available for 12 Vdc (T812B) and 750 mV (TS812)
  • Includes dealer logo pocket

T812, 1H/1C, Square Thermostat, w/ Off-H-C Switch

REVIEW SNAPSHOT®

by PowerReviews
HoneywellT812, 1H/1C, Square Thermostat, w/ Off-H-C Switch
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great value

By Bobkat

from Maumee, OH

Verified Buyer

Comments about T812, 1H/1C, Square Thermostat, w/ Off-H-C Switch:

This is a nice little thermostat. Can't beat the price, a great value!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • T812, 1H/1C, Square Thermostat, w/ Off-H-C Switch

    Q:

    must battery be replaced, if so how is it done.
    Asked on 3/28/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, this thermostat does not require a battery.

      Answered on 3/30/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?