T812, Cool Only, Square Thermostat Zoom

T812, Cool Only, Square Thermostat

SKU:T812D1009

Brand: Honeywell

Honeywell
Qty Price
$9.75
/ each
$93.50 / box (10 units x $9.35)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Application: Cool Only
Stages:
?
1 Cool
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Square
Power Method: Battery
Temperature Range (F): 45°-95°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.18-1.2
Wattage:
?
3.2 to 36
Wiring: R
Y
Color: Premier White
Height: 3-1/8"
Width: 3-1/8"
Depth (Inches): 7/8"

Description for Honeywell T812D1009

Overview

  • Mechanical thermostats provide control of 24 Vac heat/cool or heat only systems. Models available for 12 Vdc and 750 mV.

Features
  • Snap-acting bimetal switch uses no mercury and does not require leveling
  • Models available for 12 Vdc (T812B) and 750 mV (TS812)
  • Includes dealer logo pocket

T812, Cool Only, Square Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellT812, Cool Only, Square Thermostat
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

does what it is made to do

By honest ted

from buffalo,ny.

Verified Buyer

Comments about T812, Cool Only, Square Thermostat:

it works very well and I found it very accurate.

(1 of 1 customers found this review helpful)

 
5.0

Great deal...great service

By rvinc

from Alberta Canada

Verified Buyer

Comments about T812, Cool Only, Square Thermostat:

I needed these for replacements to operate fantastic vent fans in RV's....works great

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers