Mercury Free T822, Heat Only, Vertical Thermostat, w/ Heat/Off Switch Zoom

Mercury Free T822, Heat Only, Vertical Thermostat, w/ Heat/Off Switch

SKU:T822K1000

Brand: Honeywell

Honeywell
Qty Price
$23.95
/ each
$114.75 / box (5 units x $22.95)
In Stock! Ships in 24-48 Hours
(153 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Power Method: Mechanical
Temperature Range (F): 45°-95°F
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: W
R
Color: Premier White
Height: 4-3/4"
Width: 2-7/8"
Depth (Inches): 1-3/8"

Description for Honeywell T822K1000

Features

  • Integrated thermometer and temperature setting scale.
  • Percise Snap-action switch.
  • Mount directly on wall or outlet box.
  • Includes dealer logo pocket.

Mercury Free T822, Heat Only, Vertical Thermostat, w/ Heat/Off Switch

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Mercury Free T822, Heat Only, Vertical Thermostat, w/ Heat/Off Switch

    Q:

    Is this the replacement I need for my old td 810 1007 750mv? It is on a free standing gas fireplace. It had started acting up and I guess this older thermostat is now obsolete.
    Asked on 11/6/2015 by Dave from Pinedale WY

    1 answer

    • CUSTOMER CARE

      A:

      No it is not, that unit is 24VAC.

      Answered on 11/9/2015 by Supplyhouse Staff from New York
  • Mercury Free T822, Heat Only, Vertical Thermostat, w/ Heat/Off Switch

    Q:

    will this thermostat work on my pellet stove. it currently has a honeywell model t810d1136,class 2, 30-v max. it must be wearing out, because i am haveing a hard time getting it to come on in the morning. sometimes i have to tap on it a few times.
    Asked on 3/12/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      T822K1000 is the manufacturer's recommended replacement for the obsolete T810D1136 thermostat. We see no reason why it wouldn't work with your pellet stove.

      Answered on 3/13/2012 by PexSupply Staff from NY
  • Mercury Free T822, Heat Only, Vertical Thermostat, w/ Heat/Off Switch

    Q:

    The thermostat seems to be stuck and the tempature in the room is 90 F, what needs to be done?
    Asked on 5/27/2011 by Johnb from Garrison, ND

    1 answer

    • CUSTOMER CARE

      A:

      This is a heat-only thermostat, so it cannot control air conditioning. If the dial is stuck, the thermostat may need to be replaced. If your heat is still coming on, we would recommend setting the thermostat to the off position.

      Answered on 6/3/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?