Mercury Free Heat Only Thermostat w/ Low Temperature Scale Zoom

Mercury Free Heat Only Thermostat w/ Low Temperature Scale

SKU:T822K1042

Brand: Honeywell

Honeywell
Qty Price
$23.55
/ each
$111.75 / box (5 units x $22.35)
In Stock! Ships in 24-48 Hours
(46 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Mount: Vertical
Color: Premier White
Switch Action: SPST
Sensor Element: Bimetal
Programmability: Non-Programmable
User Interface: Mechanical

Description for Honeywell T822K1042

Overview:
Meet all current and future mercury-free thermostat compliance needs with Honeywell?s Mercury-Free Econostat. With a sleek, attractive appearance, the Mercury-Free Econostat is the perfect electromechanical replacement choice for you and your customers. Thermostats provide 24 Vac control of heating or cooling systems.

Features:

  • Vented cover for improved temperature sensing.
  • Setting lever and thermometer scale on thermostat cover.
  • Mounts directly on the wall or on vertical outlet box.
  • Integrated thermometer and setting scale.

  • Mercury Free Heat Only Thermostat w/ Low Temperature Scale

    REVIEW SNAPSHOT®

    by PowerReviews
    HoneywellMercury Free Heat Only Thermostat w/ Low Temperature Scale
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 1 customers found this review helpful)

     
    5.0

    Perfect energy savers

    By chaz does

    from fairplay, CO

    Verified Buyer

    Comments about Mercury Free Heat Only Thermostat w/ Low Temperature Scale:

    Easy to install, looks good on the wall and simple to lower the temperature or turn them off. The home owner is looking forward to saving heating costs as these can be turned to a low heat setting.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Mercury Free Heat Only Thermostat w/ Low Temperature Scale

      Q:

      can I set one temperater for the day and one for the night
      Asked on 9/15/2014 by frank from holyoke ma

      1 answer

      • CUSTOMER CARE

        A:

        No, this unit is non-programmable.

        Answered on 10/17/2014 by SupplyHouse Staff from NY
    • Mercury Free Heat Only Thermostat w/ Low Temperature Scale

      Q:

      I want to install a thermostat for a garage heater and I want to set the temp low. Maybe 35 degrees at times but more likely 45 degrees. WHat is the lowest temp setting on this thermostat.
      Asked on 6/29/2014 by John from Dane, WI

      1 answer

      • CUSTOMER CARE

        A:

        The range for this thermostat lists as between a low of 35°F to a high of 85°F.

        Answered on 7/11/2014 by SupplyHouse Staff from NY
    Displaying questions 1-2

    Do you have a question about this product?