Mercury Free T822, Cool Only, Vertical Thermostat

Mercury Free T822, Cool Only, Vertical Thermostat

SKU:T822L1000

Brand: Honeywell

Honeywell
Qty Price
$22.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Changeover: Manual
Temperature Range (F): 45°-95°F
Voltage:
?
Low voltage
Color: Premier White
Height: 4-3/4"
Width: 2-7/8"
Depth (Inches): 1-3/8"

Description for Honeywell T822L1000

  • Mercury Free Cool Only Thermostat control of single stage low voltage cooling systems
  • Honeywell's Mercury-Free Econostat has a sleek and attractive appearance
  • Thermostats provide 24 Vac control of heating or cooling systems
  • Vented cover for improved temperature sensing
  • Setting lever and thermometer scale on thermostat cover
  • Mounts directly on the wall or on vertical outlet box
  • Integrated thermometer and setting scale
  • Switch Type: Precision Snap Action
  • Accuracy (F): ±2 F
  • Mercury Free T822, Cool Only, Vertical Thermostat

    Q&A: Ask the Questions, share answers