Description
Features
  • Integrated thermometer and temperature setting scale.
  • Percise Snap-action switch.
  • Mount directly on wall or outlet box.
  • Includes dealer logo pocket.

Read more
Manuals (1)
Specs
Application:
Heat Only
Stages:
1 Heat
Programmability:
Non-Programmable
User Interface:
Mechanical
Mount:
Vertical
Power Method:
Battery
Temperature Range (F):
45°-95°F
Voltage:
Millivolt
Amperage:
0.1
Wattage:
1.2 to 2.4
Wiring:
W
R
Color:
Premier White
Height:
4-3/4"
Width:
2-7/8"
Depth (Inches):
1-3/8"
×
Thermostat Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    4 Product Reviews

    Product Q&A