Mercury Free T834, Cool Only, Vertical Thermostat Zoom

Mercury Free T834, Cool Only, Vertical Thermostat

SKU:T834L1004

Brand: Honeywell

Honeywell
Qty Price
$23.55
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Application: Cool Only
Stages:
?
1 Cool
Programmability: Non-Programmable
Mount: Vertical
Options: Fan Control
User Interface: Mechanical
Power Method: Hardwired
Temperature Range (F): 45°-95°F
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: G
Y
O
R
Color: Premier White
Height: 4-3/4"
Width: 2-7/8"
Depth (Inches): 1-3/8"

Description for Honeywell T834L1004

Thermostats for low voltage control of single-stage heating, cooling or heating-cooling systems.

Features

  • New Style Look.
  • Integral switches control system and fan switching.
  • Mount directly on wall or vertical outlet box (T834C) using mounting plate to prevent electrical shorts.

Mercury Free T834, Cool Only, Vertical Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellMercury Free T834, Cool Only, Vertical Thermostat
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Perfect

By Howard Stern

from Stevensville, Michigan

Verified Buyer

Comments about Mercury Free T834, Cool Only, Vertical Thermostat:

Pex Supply has been great, the thermostat is as well. Simple, straight forward cooling therm. Honeywell stuff is great.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers