Mercury Free T834, 1H/1C, Vertical Thermostat Zoom

Mercury Free T834, 1H/1C, Vertical Thermostat

SKU:T834N1002

Brand: Honeywell

Honeywell
Qty Price
$22.95
/ each
$109.75 / box (5 units x $21.95)
In Stock! Ships in 24-48 Hours
(92 Available)
0

Resources

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Options: Fan Control
Power Method: Hardwired
Changeover: Manual
Temperature Range (F): 45°-95°F
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: R
Rc
W
O
B
Y
G
Color: Premier White
Height: 4-3/4"
Width: 2-7/8"
Depth (Inches): 1-3/8"

Description for Honeywell T834N1002

Features

  • Integrated thermometer and temperature setting scale.
  • Precise Snap-action switch.
  • Mount directly on wall or outlet box.
  • Includes dealer logo pocket.

Mercury Free T834, 1H/1C, Vertical Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellMercury Free T834, 1H/1C, Vertical Thermostat
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy it again. Worked for me.

By laroathwc

from Illinois

Verified Buyer

Comments about Mercury Free T834, 1H/1C, Vertical Thermostat:

I have had no problems since I replace this one with the old one. There are bad ones and good ones out there and I got a good one.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers