Description
Overview

Manual changeover and R,Rc,O,B,G,Y,W terminals for 24 Vac gas, oil and electric heating with cooling, including 1 heat/1 cool heat pumps. Provides single-stage temperature control for 24V heating-cooling systems with manual changeover from heat to cool.

Features
  • Attractive styling complements any decor.
  • Large easy-to-read display.
  • The temperature reading is easily seen from a distance.
  • Backlit display.
  • On-demand backlighting makes it easy to read the display in a dark room or hallway.
  • No batteries required.
  • The temperature setting is held permanently in memory in the event of a power failure.
  • Powered through heating-cooling system controls.
  • System and Fan switches on the T8775C model.
  • Manual changeover from heat to cool on T8775C model.
  • Easy installation, set up and 5-minute compressor bypass saves time and increases installer productivity.
  • Easily configurable by the use of DIP switches.
  • F or C temperature display.
  • Selectable heating cycle rates (1, 3, 6, 9 cph) for a variety of applications.
  • Cooling cycle rate is fixed at 3 cph.
  • This is the standard compressor setting for quick installations.
  • Minimum off-time for compressors in the cooling mode.
  • Protects and extends the life of the equipment.
  • Decorative cover plate is available to cover marks on the wall or to mount the T8775 Thermostat onto an electrical box.

Read more
Manuals (2)
Specs
Application:
Heat Pump
Single Stage (Heat/Cool)
Stages:
1 Heat/1 Cool
Programmability:
Non-Programmable
User Interface:
Mechanical
Mount:
Round
Options:
Fan Control
Power Method:
Heat-Cool System Controls
Changeover:
Manual
Temperature Range (F):
40°-99°F
Operating Humidity:
5 to 90% RH non-condensing
Voltage:
Low voltage
Wiring:
R
Rc
W
G
Y
B
O
Color:
Premier White
Height:
3-11/16"
Width:
3-11/16"
Depth (Inches):
1-7/16"
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    36 Product Reviews

    Product Q&A