135 Ohm, Proportional Thermostat, 13 C to 29 C Zoom

135 Ohm, Proportional Thermostat, 13 C to 29 C

SKU:T921A1183

Brand: Honeywell

Honeywell
Qty Price
$223.95 $185.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Height: 5-11/16"
Width (Inches): 3-3/8"
Depth (Inches): 2-1/4"

Description for Honeywell T921A1183

Proportional Thermostats provide low voltage, 3-wire control for valve motors, damper motors, and balancing relays in heating or cooling system applications.

Product Features:

  • Bellows element adjusts potentiometer slider to regulate motor operation.
  • Removable setting knob prevents unauthorized tampering with setpoint.


Product Specifications:
  • Output Signal: 135 Ohm potentiometer
  • Setpoint Temperature Range (C): 13 C to 29 C
  • Mounting: Wall mount
  • Throttling Range: 1.4 C
  • Dimensions: 5 11/16 in. high x 3 3/8 in. wide x 2 1/4 in. deep

135 Ohm, Proportional Thermostat, 13 C to 29 C

Q&A: Ask the Questions, share answers