135 Ohm, Proportional Thermostat, 56 F to 84 F Zoom

135 Ohm, Proportional Thermostat, 56 F to 84 F

SKU:T921A1191

Brand: Honeywell

Honeywell
Qty Price
$219.95
/ each
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Temperature Range (F): 56°-84°F
Height: 5-11/16"
Width (Inches): 3-3/8"
Depth (Inches): 2-1/4"

Description for Honeywell T921A1191

Proportional Thermostats provide low voltage, 3-wire control for valve motors, damper motors, and balancing relays in heating or cooling system applications.

Features

  • Bellows element adjusts potentiometer slider to regulate motor operation.
  • Removable setting knob prevents unauthorized tampering with setpoint.


135 Ohm, Proportional Thermostat, 56 F to 84 F

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 135 Ohm, Proportional Thermostat, 56 F to 84 F

    Q:

    Is the T921A1191 compatible with Damper motor #M9185D1004
    Asked on 4/4/2012 by Mike Anderson from University of Minnesota

    2 answers

    • VERIFIED BUYER

      A:

      Yes it is compatible. That is just what we used it for.
      Leland

      Answered on 4/4/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 4/5/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?