Modulating Temperature Controller, 0 F to 100 F (20 Ft Capillary) Zoom

Modulating Temperature Controller, 0 F to 100 F (20 Ft Capillary)

SKU:T991A1012

Brand: Honeywell

Honeywell
Qty Price
$226.85
/ each
In Stock! Ships in 24-48 Hours
(11 Available)

Specs

Application: Modulating Temperature
Output: Analog
One 135 Ohm Potentiometer
Voltage:
?
24 VAC to 30 VAC
24v
Hertz: 50
60
Color: Gray
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/4"
Sensor Type: Copper Bulb
Sensor Inputs: 1
Capillary Length: 20'
Bulb Size: 1/2" x 4-3/16"
Max Temp (F): 100°F
0° to 100°F
Max Operating Temp: 125°F
Throttling Range: 3°F to 30°F

Description for Honeywell T991A1012

For modulating control of water or air temperature in ducts, tanks and similar applications.

Features

  • Fast response models (for duct mounting) have coiled sensing element giving at least four times faster response than standard models
  • Ambient temperature compensated for the case and tubing
  • Sensing element capillary tubing allows remote mounting of sensing element
  • Setpoint may be read and adjusted through cover
  • Throttling dial inside case adjusts proportional throttling range.


Specifications
  • Description: Modulating Temperature Controller, 0 F to 100 F
  • Application: Provide modulating control of water or air temperature in ducts or tanks
  • Type: Modulating Remote bulb
  • Output Type: Analog
  • Analog Output: One 135 Ohm Potentiometer
  • Voltage: 24 Vac to 30 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Color: Gray
  • Dimensions (in.): 5-5/8 in. high x 2 in. wide x 2-1/4 in. deep
  • Sensor Element: Copper bulb
  • Number of Sensor Inputs: 1
  • Capillary Length (ft): 20 ft
  • Bulb Size (in.): 1/2 in. diameter x 4-3/16 in. long
  • Setpoint Temperature Range (F): 0 F to 100 F
  • Maximum Operating Temperature (F): 125 F
  • Throttling Range (F): 3 F to 30 F

Modulating Temperature Controller, 0 F to 100 F (20 Ft Capillary)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons