Modulating Temperature Controller, 55 F to 175 F, with analog and relay output Zoom

Modulating Temperature Controller, 55 F to 175 F, with analog and relay output

SKU:T991A1350

Brand: Honeywell

Honeywell
Qty Price
$273.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Application: Remote Bulb Temperature
Output: One 135 Ohm Potentiometer
Analog
Voltage:
?
24v
24 VAC to 30 VAC
Hertz: 60
50
Color: Gray
Height: 5-7/8"
Width: 4-1/8"
Depth (Inches): 2-3/16"
Sensor Type: Copper Averaging Element
Sensor Inputs: 1
Capillary Length: 24 ft.
Bulb Size: 7/64" x 24 Ft
Min Temp (F): 55°F
Temperature Range (F): 55° to 175°F
Max Temp (F): 175°F
Max Operating Temp: 200°F
Throttling Range: 3.5°F to 36°F

Description for Honeywell T991A1350

For modulating control of water or air temperature in ducts, tanks and similar applications.

Features

  • Fast response models (for duct mounting) have coiled sensing element giving at least four times faster response than standard models
  • Ambient temperature compensated for the case and tubing
  • Sensing element capillary tubing allows remote mounting of sensing element
  • Setpoint may be read and adjusted through cover
  • Throttling dial inside case adjusts proportional throttling range.


Specifications
  • Description: Modulating Temperature Controller, 55 F to 175 F
  • Application: Provide modulating control of water or air temperature in ducts or tanks
  • Type: Modulating Remote bulb
  • Output Type: Analog and Relay
  • Analog Output: One 135 Ohm Potentiometer
  • Output: 1 SPST
  • Voltage: 24 Vac to 30 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Color: Gray
  • Dimensions (in.): 5-5/8 in. high x 2 in. wide x 2-1/4 in. deep
  • Sensor Element: Copper averaging element
  • Number of Sensor Inputs: 1
  • Capillary Length (ft): 24 ft
  • Bulb Size (in.): 1/2 in. diameter x 4-3/16 in. long
  • Setpoint Temperature Range (F): 55F to 175 F
  • Maximum Operating Temperature (F): 200 F
  • Throttling Range (F): 3.5 F to 36 F

Modulating Temperature Controller, 55 F to 175 F, with analog and relay output

Q&A: Ask the Questions, share answers