TotalZONE® Add-A-Zone (TAZ) Zone Control Panel Zoom

TotalZONE® Add-A-Zone (TAZ) Zone Control Panel

SKU:TAZ-4

Brand: Honeywell

Honeywell
Qty Price
$159.95
/ each
$464.85 / box (3 units x $154.95)
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Application: Accessory
Zones:
?
4
Network Zoning: No
Heat Pump Compatible: Yes
Stages:
?
3 Heat/2 Cool
Auto Changeover: Yes
Voltage:
?
24v
Discharge Air Temp Compatible: Yes
Emergency Heat Switch: No
Resettable Fuse: Yes
Individual Zone Fan Control: Yes
LEDs: Yes
Height (Inches): 10.75
Width (Inches): 12-3/4"
Depth (Inches): 1-7/8"
Wiring: 18 Gauge Solid
Hertz: 50
60
Temperature Range (F): -40°-165°F

Description for Honeywell TAZ-4

Zone panel used to add zones to TZ-4.

Features

  • Used with HZ432 TrueZONE Panel to expand number of zones.
  • Each TAZ-4 panel adds control of up to 4 additional zones to the TZ-4 TotalZone Zone Control System
  • Reduces communication interference.
  • Use multiple TAZ-4 panels together to control up to 32 zones.
  • Zone LEDs indicate proper position.
  • Thermal circuit breaker protects panel.


Specifications
  • Application Zoning: add a zone panel (4-zone)
  • Network Zoning: No
  • Number of Zones: 4 Zone
  • Heat Pump Compatible: Yes
  • Stages: 3 Heat/2 Cool
  • Auto Changeover: Yes
  • Voltage: 24V
  • Discharge Air Temp. Compatible: Yes
  • Compatible with Supply Air Sensor: No
  • Emergency Heat Switch: No
  • Resettable Fuse: Yes
  • Individual Zone Fan Control: Yes
  • LEDS: Yes

TotalZONE® Add-A-Zone (TAZ) Zone Control Panel

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTotalZONE® Add-A-Zone (TAZ) Zone Control Panel
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Flawless & Simple Exchange

By Karl the Med Tech

from Dallas, Texas

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about TotalZONE® Add-A-Zone (TAZ) Zone Control Panel:

        After two HVAC companies failed to identify the reasons for one zone's failure out of our 8 zone installation, and intermittent disruptions to HVAC service, I chose to investigate on my own. It didn't take long to identify a failed damper motor connector (no DC power when activated) and an intermittent failed DC input power supply connector (minimal jiggling of the input wires caused the board's LEDS to flash on or off) on the original TAZ-4. After powering down the unit's circuit breaker, the new TAZ-4 replacement was quick and simple - perhaps 45 minutes total. It's been 30 days now and all is well. I'm having an electrician install a whole house surge protector, believing recent electrical storms may have been the cause for the original board failure.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 3 Answers
        Displaying questions 1-3
        • TotalZONE® Add-A-Zone (TAZ) Zone Control Panel

          Q:

          Will this unit control a TrolATemp damper
          Asked on 9/9/2013 by Bob from Fort Wayne In

          1 answer

          • VERIFIED BUYER

            A:

            This unit will control any 24 volt 2 or 3 wire damper

            Answered on 9/9/2013 by Anonymous
        • TotalZONE® Add-A-Zone (TAZ) Zone Control Panel

          Q:

          can i return this unit if it dont work with my application?
          Asked on 4/26/2012 by bestbid

          1 answer

          • CUSTOMER CARE

            A:

            You can, as long as it's uninstalled and in new condition in the original packaging. No restocking fee applies for the first 30 days.

            Answered on 5/11/2012 by PexSupply Staff from NY
        • TotalZONE® Add-A-Zone (TAZ) Zone Control Panel

          Q:

          I am looking for a TZ-3 model. Has it been replaced by this one? Also, can the TZ-4 be used in its place?
          Asked on 2/8/2011 by Tom from Meriden, CT

          1 answer

          • CUSTOMER CARE

            A:

            The TZ-4 model is Honeywell's replacement for the TZ-3. The TAZ-4 adds zones to the TZ-4 system.

            Answered on 2/9/2011 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product?