3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac Zoom
  • 360° View

3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac

SKU:TB6575A1000

Brand: Honeywell

Honeywell
Qty Price
$76.95
/ each
$299.80 / box (4 units x $74.95)
In Stock! Ships in 24-48 Hours
(251 Available)
0

Resources

Specs

Application: Fan Coil
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Horizontal
Options: Auto Changeover
Works with Sensor
Changeover: Manual
Auto
Temperature Range (F): 50°-90°F
Operating Humidity: 5 to 95% RH
non-condensing
Frequency: 60 Hz
50 Hz
Color: Premier White
Height: 3-13/16"
Width (Inches): 5-13/16"
Depth (Inches): 1-1/8"

Description for Honeywell TB6575A1000

The TB6575A, TB6575B, and TB8575A are a family of Digital Fan-Coil thermostats for residential and commercial applications. They are great for use in hotels, condos, and school classrooms. They provide line voltage and low voltage on/off control for various fan-coil units. The three models provide control of 2 or 4 pipe fan-coil units, 120, 240, or 24 Vac, and manual or automatic heat/cool changeover. The fan can also be controlled from the thermostat, which offers three fan speeds (Low, Med, High) and Auto. Valves and auxiliary electric heaters can be controlled using a relay or contactor system switch controlled by the thermostat.

Features

  • Simple, intuitive user interface and ease of installation.
  • Attractive modern styling ideal for hotels and condos.
  • Digital display of ambient temperature, setpoint, mode icons when cooling or heating relays operate, when energy savings mode is active, and fan status
  • Four buttons allow manual control of system operation, fan speed, and temperature setpoint adjustment.
  • VersaSpeed Fan Ramp Algorithm automatically adjusts Low, Medium, High fan speed.
  • Optional freeze protection feature that turns on heat, if necessary.
  • Activity sensing algorithm sets back thermostat to economy mode.
  • Auto fan rest option sets back fan to auto mode.
  • Energy savings mode- external energy savings input from dry contact such as time switch, occupancy sensor, or hotel cardkey overrides comfort setpoint with selectable setback heating or cooling setpoints.
  • Energy savings input configurable as a normally open or normally closed dry contact.
  • Proportional plus integral (P+I) control algorithm for precision temperature regulation.
  • Selectable C or F.
  • Adjustable deadband, in auto changeover mode, for heat and cool control.
  • Adjustable maximum heating and minimum cooling setpoint limits.
  • Installer setup mode allows changes of operating parameters.
  • EEPROM permanently retains user settings, including setpoints, during power loss (no batteries required).
  • Capability to display temperature sensor failure for easier troubleshooting.
  • Optional remote temperature sensor and remote pipe sensor.


3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac

REVIEW SNAPSHOT®

by PowerReviews
Honeywell3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac 50/60 Hz
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Wall Thermostat

By Joe

from Springfield, Va.

Verified Buyer

Comments about 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac 50/60 Hz:

The TB6575A Thermostat is a great condo stat to use and install.

 
5.0

Complete control of interior environment

By Jackarm

from San Diego, CA

Verified Buyer

Comments about 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac 50/60 Hz:

My original thermostat had many deficiencies requiring me to manually turn it on and off. The temperature sensing was at least 5 degrees off. This product came with detailed instructions that allowed me to install it personally. It works for many types of systems and I just set it and leave it to control the HVAC in my condo. unit. Since my purchase, I have noticed that it is identical to the ones installed throughout the common areas of our building. Buying through PexSupply.com and doing the installation myself saved me around $100.

 
5.0

works as described does need common

By dsf

from chicago,Il

Verified Buyer

Comments about 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac 50/60 Hz:

does need a common for it to work - some commercial box wiring does not have common - may need additional wiring -check your wiring

 
5.0

Absolute control - automatically

By K2L electric

from philadelphia

Verified Buyer

Comments about 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac 50/60 Hz:

high rise with 4 pipe system

 
5.0

perfect control

By Gram

from Philadelphia

Verified Buyer

Comments about 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac 50/60 Hz:

High rise apartment living with a standard dial thermostat left alot to be desired. This unit adjusts both the temperature and the fan speed automatically.

 
5.0

I would buy this product again

By jadmin

from Cluj-Napoca, Romania /EU

Verified Reviewer

Comments about 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac 50/60 Hz:

I use this product to control the temperature in an "open space" environment. (no internal walls) And I'm very pleased about it .

(1 of 1 customers found this review helpful)

 
5.0

Works as advertised!

By Ross the son

from Denver CO

Verified Buyer

Comments about 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac 50/60 Hz:

Good and easy installation. Good upgrade over non-automatic switching thermostat. No real complains except it would be nice to program it to have the fan come on at low speed instead of high speed (and then move down to low speed).

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac 50/60 Hz

    Q:

    I bought this. I have black, black, beige and red from the wall. I did red to red, blue to beige, brown to black and orange/yellow to black. I taped the black and white from the thermostat individually but I get nothing on the display. What can fix this??
    Asked on 2/23/2014 by Reddinglady from Reno nv

    1 answer

    • VERIFIED BUYER

      A:

      I don’t know what the color from your wall means but you need to first know whether you have 120/240 V voltage line and attach it (to “L” BLACK wire on thermostat). And Thermostat WHITE should be connected to your Neutral in order to get power to the thermostat. Then thermostat RED, BLUE and BROWN are your fan controls and ORANGE and YELLOW are heating and cooling controls.

      Answered on 2/23/2014 by Anonymous
  • 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac 50/60 Hz

    Q:

    will this unit fit into the wall mount for the honeywell t6575c1001, or do I need to rewire for the new unit?
    Asked on 11/14/2013 by Pat from NY, NY

    3 answers

    • VERIFIED BUYER

      A:

      Worked for me

      Answered on 11/14/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I installed directly on wall without wall mount. It looks good.

      Answered on 11/14/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it should fit.  Make sure the wiring is compatible.

      Answered on 11/14/2013 by Anonymous
  • 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat/Cool/Auto, 3 speed fan; Supply voltage: 120/240 Vac 50/60 Hz

    Q:

    HOW DO I "UNLOCK" MY THERMOSTAT?

    HOW DO I SET A DESIRED "ROOM TEMPERATURE"?

    WHERE CAN I GET A SET-UP/OPERATING MANUAL FOR MY UNIT?
    Asked on 2/4/2012 by Rose from NJ

    1 answer

Displaying questions 1-3

Do you have a question about this product?