ZonePRO Floating Thermostat Zoom

ZonePRO Floating Thermostat

SKU:TB6980A1007

Brand: Honeywell

Honeywell
Qty Price
$93.95
/ each
$269.85 / box (3 units x $89.95)
In Stock! Ships in 24-48 Hours
(33 Available)
0

Resources

Specs

Mount: Vertical
Temperature Range (F): 50°-95°F
Frequency: 60 Hz
Height: 4-9/16"
Width: 2-5/8"
Depth (Inches): 1"

Description for Honeywell TB6980A1007



Features

  • Provides modulating (2 to 10 Vdc analog) control (TB7980)
  • Provides floating control (TB6980)
  • Provides 2 additional outputs (TB6980B and TB7980B)
  • Provides max. and min. setpoints for heating and cooling
  • Provides a night setback (NSB) terminal for energy savings


Specifications
  • Description: Floating control
  • Output Signal: Floating
  • Setpoint Temperature: 50F to 95F
  • Mounting: Wall mount
  • Dimensions: 2 5/8 in. wide X 4 9/16 in. high X 1 in. deep
  • Frequency: 60 Hz
  • Power Supply: 24 Vac
  • Output Signal Burden: 0.5A max @ 24Vac

ZonePRO Floating Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • ZonePRO Floating Thermostat

    Q:

    will the tb6980a1007 work in place of the t921a1191?
    Asked on 5/22/2012 by steph from yuma

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the TB6980A1007 cannot be used as a replacement for the T921A1191. They are different control system types. TB6980 is floating control. T921 is series 90 control.

      Answered on 6/7/2012 by PexSupply Staff from NY
  • ZonePRO Floating Thermostat

    Q:

    need information regarding warranty. I have this product and need to find out how to replace it under manufacturer warranty it is dated 05/06.
    Asked on 2/10/2011 by nicole from davie, fl

    1 answer

Displaying questions 1-2

Do you have a question about this product?