MultiPro MultiSpeed and Multipurpose Programmable/Non-Programmable Thermostat Zoom

MultiPro MultiSpeed and Multipurpose Programmable/Non-Programmable Thermostat

SKU:TB7100A1000

Brand: Honeywell

Honeywell
Qty Price
$116.95
/ each
$338.85 / box (3 units x $112.95)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Application: Commercial
Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/1 Cool (Heat Pump)
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Vertical
Options: Works with Sensor
Large Display
Auto Changeover
Fan Control
Voltage:
?
24v
Color: Premier White
Humidity Control: No
Wireless: No

Description for Honeywell TB7100A1000

The MultiPRO(TM) Multispeed and Multipurpose Thermostat is an effortless, seven-day programmable or non-programmable thermostat that provides universal system conpatibility, precise comfort and is easy to program. The MultiPRO provides temperature control for gas, oil, electric, heat pumps, PTACs, and fan-coil equipment for the following types of applications: 1H/1C conventional; Up to 2H/1C heat pump; 4 pipe fan coil (3 fan speeds); 2 pipe fan coil (3 fan speeds); 2 pipe fan coil w/Auxilliary Heat (3 fan speeds); PTAC (Hi, Lo fan speeds).

Features

  • Large, clear display with backlight shows the current and set temperature and time--even in the dark.
  • Menu-driven programming make setup effortless.
  • Beautiful ergonomic design is smart and sophisticated to match your customers' lifestyle.
  • Real-time clock keeps time during power failures and automatically updates to daylight savings.
  • Saving Changes notification lets you know when the schedule changes have been saved.
  • Change reminders let you know when to replace the batteries.
  • Holiday Override options allow you to override the program schedule, as desired.
  • Speedy same--schedule programming--no need to copy multiple days.
  • Armchair programming allows you to remove the thermostat from the wall for programming.
  • Programmable or non-programmable modes.
  • Remote setback input for occupancy sensors or timeclocks.
  • VersaSpeed fan ramping algorithm and fan reset algorithm (fan coil and PTAC applications).
  • Up to 3 fan speeds for fan coil and 2 fan speeds for PTAC applications.
  • Remote Indoor air sensing option (20K ohm or 10K ohm)


MultiPro MultiSpeed and Multipurpose Programmable/Non-Programmable Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • MultiPro MultiSpeed and Multipurpose Programmable/Non-Programmable Thermostat

    Q:

    when I turn the ac off fan stays on , is there a seperate off for the fan, also can't find instructions where can i download or order a copy.
    Asked on 5/30/2012 by TJ from Clarksville TN

    1 answer

    • CUSTOMER CARE

      A:

      Above the left bottom button should say system and fan as default.
      Pressing this will cause screen to show system on left; fan in center, and done on left.
      Pressing fan here will cycle fan between on and auto.
      When fan is in auto mode it will cycle with system.
      When fan is in on mode it will run continuously in occupied mode and cycle in unoccupied mode.

      Here is the link to the installation instructions:

      http://s3.pexsupply.com/manuals/1293542926685/42600_PROD_FILE.pdf

      Answered on 6/26/2012 by PexSupply Staff from NY
  • MultiPro MultiSpeed and Multipurpose Programmable/Non-Programmable Thermostat

    Q:

    I have auxillary heat will this t'stat operate that?
    Asked on 11/27/2010 by brian from phx, az

    1 answer

    • CUSTOMER CARE

      A:

      In a system with a heat pump yes it can handle auxiliary heat. If it is conventional then it will not as it only handles 1 heat stage in a conventional system.

      Answered on 11/29/2010 by PexSupply Staff from NY
  • MultiPro MultiSpeed and Multipurpose Programmable/Non-Programmable Thermostat

    Q:

    We had this thermostat install and itr works well, but it is in Fahrenheit. I do not see how to change the settings do celcius. Is there a way to switch it to the celcius scale?
    Asked on 11/14/2010 by Gary Canuck from Toronto, Canada

    1 answer

Displaying questions 1-3

Do you have a question about this product?