Programmable Commercial Thermostat Zoom

Programmable Commercial Thermostat

SKU:TB7220U1012

Brand: Honeywell

Honeywell
Qty Price
$149.95
/ each
$434.85 / box (3 units x $144.95)
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Application: Commercial
Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
User Interface: Push Button
Programmability: 7 Day
Programmable
Mount: Horizontal
Options: Fan Control
Voltage:
?
Low voltage
Color: Premier White
Height: 3-3/4"
Width (Inches): 6"
Depth (Inches): 1-3/8"
Humidity Control: No
Wireless: No

Description for Honeywell TB7220U1012

The COMMERCIALPRO(R) 7000 Programmable Thermostat is an effortless, seven-day programmable thermostat that provides universal system compatibility, precise comfort control and is easy-to-program. The TB7220 provides temperature control for gas, oil, electric and heat pumps for up to 2 heat, 2 cool systems.

Features

  • Large, clear display with backlight shows the current and set temperature and time--even in the dark.
  • Menu-driven programming make setup effortless.
  • Beautiful ergonomic design is smart and sophisticated to match your customers? lifestyle.
  • Real-time clock keeps time during power failures and automatically updates to daylight savings.
  • Saving Changes notification lets you know when the schedule changes have been saved.
  • Change reminders let you know when to replace the batteries.
  • Holiday Override options allow you to override the program schedule, as desired.
  • Speedy same--schedule programming--no need to copy multiple days.
  • Armchair programming allows you to remove the thermostat from the wall for programming.
  • EnergyStar Product (Title 24 energy code compliant).


Programmable Commercial Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellProgrammable Commercial Thermostat
 
4.3

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

user friendly, fully programmable

By jc

from Sacramento, CA

Verified Buyer

Comments about Programmable Commercial Thermostat:

Program it, lock it and forget it!!! Awesome

 
2.0

Questionable life span

By Big Shrub

from Central PA

Verified Buyer

Comments about Programmable Commercial Thermostat:

Purchased as a replacement for one that failed. My customer has 6 of this model and so far 2 have failed in the 5 or 6 years that they have been in service. My customer finds this thermostat to be too difficult to set up and program on his own. Unless you need a mini computer to operate your system, I'd try something else.

 
5.0

Fabulous Commercial Thermostat

By Bob

from Nacogdoches Texas

Verified Buyer

Comments about Programmable Commercial Thermostat:

We have several in use and will acquire more for systems throughout the City properties.

(1 of 1 customers found this review helpful)

 
5.0

Excellent Commercial Thermostat

By JC

from Sacramento, CA

Verified Buyer

Comments about Programmable Commercial Thermostat:

It takes time to set this thermostat the way you need it to be but, once it is done, it's done. Each day is programable, all functions can be set on automatic so you never have to physically change anything. And most importantly, it is lockable! Set it and forget it!

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Programmable Commercial Thermostat

    Q:

    Why is this unit so much more than the TH8110U1003?
    Asked on 7/6/2012 by conrailcon from Toledo. OH

    1 answer

    • CUSTOMER CARE

      A:

      The TB7220 is a light commercial thermostat and has features for light commercial customers.

      The TH8110 is a residential thermostat and has features for residential customers.

      Answered on 7/16/2012 by PexSupply Staff from NY
  • Programmable Commercial Thermostat

    Q:

    Looking for TB7220u Honeywell, it should have a keypad lockout.
    Search on your site brings up TB7220U1012. This doesn't appear to have a lockout.
    What is correct part # and $ for this unit, with a lockable keypad.
    Asked on 2/8/2011 by Anonymous

    1 answer

  • Programmable Commercial Thermostat

    Q:

    is this thermostat the same as honeywell model RTH7500D?
    Asked on 1/15/2011 by pete

    1 answer

Displaying questions 1-3

Do you have a question about this product?