Description
The ZonePRO(R) thermostats are for low-voltage pressure-dependent variable air volume (VAV) applications. ZonePRO can also be used for hydronic perimeter heating/cooling and bypass box with or without reheat. The four models cover modulating applications, floating applications and applications that require up to two additional outputs for reheat.

Features
  • Provides modulating (2 to 10 Vdc analog) control (TB7980)
  • Provides floating control (TB6980)
  • Provides 2 additional outputs (TB6980B and TB7980B)
  • Provides max. and min. setpoints for heating and cooling
  • Provides a night setback (NSB) terminal for energy savings
Read more
Specs
Mount:
Vertical
Voltage:
24v
Temperature Range (F):
50°-95°F
Voltage:
Low voltage
Frequency:
60 Hz
Height:
4-9/16"
Width:
2-5/8"
Depth (Inches):
1"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    1 Product Reviews

    Product Q&A