3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat or Cool, 3 speed fan; Supply voltage: 24Vac 50/60 Hz Zoom

3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat or Cool, 3 speed fan; Supply voltage: 24Vac 50/60 Hz

SKU:TB8575A1000

Brand: Honeywell

Honeywell
Qty Price
$75.65
/ each
$726.50 / box (10 units x $72.65)
In Stock! Ships in 24-48 Hours
(122 Available)
0

Resources

Specs

Application: Fan Coil
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Horizontal
Options: Works with Sensor
Auto Changeover
Voltage:
?
277v
120v
240v
208v
Changeover: Auto
Manual
Temperature Range (F): 50°-90°F
Actuator Type: 24V
Operating Humidity: 5 to 95% RH
non-condensing
Frequency: 60 Hz
50 Hz
Color: Premier White
Height: 3-13/16"
Width (Inches): 5-13/16"
Depth (Inches): 1-1/8"

Description for Honeywell TB8575A1000

The TB6575A, TB6575B, and TB8575A are a family of Digital Fan-Coil thermostats for residential and commercial applications. They are great for use in hotels, condos, and school classrooms. They provide line voltage and low voltage on/off control for various fan-coil units. The three models provide control of 2 or 4 pipe fan-coil units, 120, 240, or 24 Vac, and manual or automatic heat/cool changeover. The fan can also be controlled from the thermostat, which offers three fan speeds (Low, Med, High) and Auto. Valves and auxiliary electric heaters can be controlled using a relay or contactor system switch controlled by the thermostat.

Features

  • Simple, intuitive user interface and ease of installation.
  • Attractive modern styling ideal for hotels and condos.
  • Digital display of ambient temperature, setpoint, mode icons when cooling or heating relays operate, when energy savings mode is active, and fan status
  • Four buttons allow manual control of system operation, fan speed, and temperature setpoint adjustment.
  • VersaSpeed ? Fan Ramp Algorithm automatically adjusts Low, Medium, High fan speed.
  • Optional freeze protection feature that turns on heat, if necessary.
  • Activity sensing algorithm sets back thermostat to economy mode.
  • Auto fan rest option sets back fan to auto mode.
  • Energy savings mode- external energy savings input from dry contact such as time switch, occupancy sensor, or hotel cardkey overrides comfort setpoint with selectable setback heating or cooling setpoints.
  • Energy savings input configurable as a normally open or normally closed dry contact.
  • Proportional plus integral (P+I) control algorithm for precision temperature regulation.
  • Selectable C or F.
  • Adjustable deadband, in auto changeover mode, for heat and cool control.
  • Adjustable maximum heating and minimum cooling setpoint limits.
  • Installer setup mode allows changes of operating parameters.
  • EEPROM permanently retains user settings, including setpoints, during power loss (no batteries required).
  • Capability to display temperature sensor failure for easier troubleshooting.
  • Optional remote temperature sensor and remote pipe sensor.


3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat or Cool, 3 speed fan; Supply voltage: 24Vac 50/60 Hz

REVIEW SNAPSHOT®

by PowerReviews
Honeywell3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat or Cool, 3 speed fan; Supply voltage: 24Vac 50/60 Hz
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

wrong picture

By doug

from atlanta

Verified Buyer

Comments about 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat or Cool, 3 speed fan; Supply voltage: 24Vac 50/60 Hz:

this is not a picture of this thermostat. The thermostat looks just like the other 2 models of suitepro t-stats this one is for 24 volt fan coil units. I have installed 500 to 700 of the honeywell suite pro thermostats in hotels around the country the failure rate is less than 1% on install- no call backs but a few have acted up in the first year- just told the on site maintenance to warranty through honeywell- also I try to leave a couple extras at each site.
It can run up to 3 fan speeds and 4 pipe systems too. It has low and high temp. limits, and a setback feature if no one touches it for say 16 or 24 hours so- it gives the customer some energy savings while the guest just has to check it once a day to keep there setting. the other brands usually use motion sensing to activate the EMS to allow temp. float which usually works okay - but a lot of people complain about them.
The main problem I see with this t-stat is that the guest can't switch between Celsius and Fahrenheit it is an installer setting- but thats my main complaint about it.
You might want to get the suitePro back wall plate for it also to cover the old thermostat paint lines.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat or Cool, 3 speed fan; Supply voltage: 24Vac 50/60 Hz

    Q:

    How do you change the batteries and what kind of batteries does it take?
    Asked on 1/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the TB8575A1000 does not use batteries.

      Answered on 1/26/2011 by PexSupply Staff from NY
  • 3-Speed Fan Coil Thermostat; 2 or 4 pipe Manual/Auto changeover, Heat or Cool, 3 speed fan; Supply voltage: 24Vac 50/60 Hz

    Q:

    I have the TB8575A1000 and wish to know where I can find the instructions/manual? Thanks!
    Asked on 10/6/2010 by Honeywell User

    1 answer

Displaying questions 1-2

Do you have a question about this product?