Small Universal Thermostat Guard - Clear Cover (T87) Zoom

Small Universal Thermostat Guard - Clear Cover (T87)

SKU:TG510A1001

Brand: Honeywell

Honeywell
Qty Price
$18.65
/ each
$107.70 / box (6 units x $17.95)
In Stock! Ships in 24-48 Hours
(75 Available)
0

Resources

Specs

Width: 5-7/8"
Height: 5-7/8"
Color: Clear Acrylic
Application: Heating
Cooling
Features: For T87
Depth (Inches): 2-1/2"

Description for Honeywell TG510A1001

Product Overview:

  • Enclose and protect wall thermostats against tampering, damage and unauthorized adjustment of thermostat settings

Product Features:
  • Unique double-wall construction provides extra measure of tamper-resistance
  • Used in both new and existing applications
  • Tamper-resistant lock; key cannot be removed unless in locked position
  • All models mount vertically or horizontally on wall or exposed junction box
  • Vents in guard base allow airflow for optimum thermostat performance

Product Specifications:
  • Description: Small universal thermostat guard
  • Size: Small
  • Color: Clear Acrylic
  • Ring Base Color: Clear Acrylic
  • Wallplate Color: Opaque Polystyrene
  • Outside Height (in.): 5 7/8 in.
  • Outside Height (mm): 149 mm
  • Outside Width (in.): 5 7/8 in.
  • Outside Width (mm): 149 mm
  • Outside Depth (in.): 2 1/2 in.
  • Outside Depth (mm): 64 mm
  • Inside Height (in.): 4 7/16 in.
  • Inside Height (mm): 113 mm
  • Inside Width (in.): 4 7/16 in.
  • Inside Width (mm): 113 mm
  • Used With: T87 and others of similar size

Small Universal Thermostat Guard - Clear Cover (T87)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellSmall Universal Thermostat Guard - Clear Cover (T87)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Very useful

By Jgman

from Virginia, VA

Verified Buyer

Comments about Small Universal Thermostat Guard - Clear Cover (T87):

It was a bit too small for my thermostat but I made a small modification and made it fit. Looks nice and now no one is messing with the temperature at home

 
5.0

Solved the problem

By Building and Grounds Committee Member

from Indio , CA

Verified Buyer

Comments about Small Universal Thermostat Guard - Clear Cover (T87):

Used inside of a local communiy museum to prevent
visitors from changing temperature setting on A/C
units . It being important to keep contents of rooms at a low temepature to protect contents of
rooms from breaking down and insect damage . The
thermostat guard worked perfectly to achieve our goal !

 
5.0

Works great!! Keeps my room mates out.

By kreuz

from St. Catharines, Ontario, Canada

Verified Buyer

Comments about Small Universal Thermostat Guard - Clear Cover (T87):

Keeps my room mates out.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Small Universal Thermostat Guard - Clear Cover (T87)

    Q:

    Can I use the same key in multiple guards?
    Asked on 1/4/2015 by Salvador from Mexico

    1 answer

    • CUSTOMER CARE

      A:

      yes

      Answered on 1/9/2015 by Supplyhouse Staff from New York
  • Small Universal Thermostat Guard - Beige Painted Steel Cover (T87)

    Q:

    Is it possible to get multiple keys, can duplicate keys be made?
    Asked on 11/11/2014 by condopres from Washington, DC

    1 answer

Displaying questions 1-2

Do you have a question about this product?