Medium Universal Thermostat Guard with Beige painted steel cover Zoom

Medium Universal Thermostat Guard with Beige painted steel cover

SKU:TG511D1004

Brand: Honeywell

Honeywell
Qty Price
$24.35
/ each
$189.20 / box (8 units x $23.65)
In Stock! Ships in 24-48 Hours
(58 Available)
2

Specs

Width: 7-3/8"
Height: 6-1/2"
Color: Beige Painted Steel
Application: Heating
Cooling
Features: For TH3000/TH4000/TH5000/TH6000/TH8001
Depth (Inches): 2-7/8"

Description for Honeywell TG511D1004

Features

  • Unique double-wall construction provides extra measure of tamper-resistance.
  • Used in both new and existing applications.
  • Constructed of opaque polystyrene, clear acrylic, or beige painted steel.
  • Includes opaque polystyrene wallplate, ring base, guard cover, tumbler lock, two keys and optional Honeywell logo insert.
  • Tamper-resistant lock; key cannot be removed unless in locked position.
  • All models mount vertically or horizontally on wall or exposed junction box.
  • Vents in guard base allow airflow for optimum thermostat performance.

Product Specifications
  • Description Medium Universal Thermostat Guard with Beige painted steel cover, opaque ring base and wallplate Fits T822, T834, T8034, T841, T874 with Q674, and others
  • Size: medium
  • Color: Painted metal
  • Ring Base Color: opaque polystyrene
  • Wallplate Color: Opaque Polystyrene
  • Outside Height (in.): 6 3/8 in.
  • Outside Height (mm): 162 mm
  • Outside Width (in.): 7 3/8 in.
  • Outside Width (mm): 187 mm
  • Outside Depth (in.): 2 7/8 in.
  • Outside Depth (mm): 73 mm
  • Inside Height (in.): 5 1/16 in.
  • Inside Height (mm): 129 mm
  • Inside Width (in.): 6 1/16 in.
  • Inside Width (mm): 154 mm
  • Used With: T874/Q674, Others of similar size

Medium Universal Thermostat Guard with Beige painted steel cover

REVIEW SNAPSHOT®

by PowerReviews
HoneywellMedium Universal Thermostat Guard - Clear Cover
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

Great value, easy to install!

By tat

from Redmond, WA

Verified Buyer

Comments about Medium Universal Thermostat Guard - Clear Cover:

Very easy to order, just called teh toll free number, item came during time frame given, easy to install, looks great(professional) and works! SAVE MONEY ON YOUR MAINTENANCE BILL AND HEATING BILL WITH THIS PRODUCT.

 
5.0

would buy this product again

By shawty

from lousiville,ky

Verified Buyer

Comments about Medium Universal Thermostat Guard - Clear Cover:

this is the best idea for a lock box on the thermostat box it keep people from adjusting the air or heat when you are not watching.

 
5.0

Great product and customer service!

By Stephanie

from Orlando, FL

Verified Buyer

Comments about Medium Universal Thermostat Guard - Clear Cover:

I ordered this cover to fit over my exsisting thermostat. It's a good quality cover and the lock is strong. The price was better than buying a new thermostat that had a lock on it. When the cover arrived, it was cracked. I called Pexsupply and with no hesitation they sent out a new cover at no charge and it arrived very quickly. I am very pleased with the product and their costumer service.

 
5.0

Very solid construction, easy to install

By DannySandbridge

from Virginia Beach, VA

Verified Buyer

Comments about Medium Universal Thermostat Guard - Clear Cover:

High quality product.

 
5.0

Great product

By Pete

from Bensalem, PA

Verified Buyer

Comments about Medium Universal Thermostat Guard - Clear Cover:

With the ever rising cost of energy, these items keep people from tampering with the Thermostats.
They work great, are easy to use and install. I have bought dozens of them this year.

 
5.0

WORKS GREAT

By HEATERMAN

from BEREA, KY.

Verified Buyer

Comments about Medium Universal Thermostat Guard - Clear Cover:

HAVE HAD POSITIVE FEEDBACK FROM CUSTOMERS THAT I HAVE INSTALLED THIS PRODUCT FOR. INSTALLED IN INDUSTRIAL APPLICATIONS FOR PROTECTION AND PREVENT TAMPERING BY EMPLOYEES

 
4.0

good product - works well

By guru of radiant heat

from Berea, Ky.

Verified Reviewer

Comments about Medium Universal Thermostat Guard - Clear Cover:

this product works well in the industrial application. it was easy to install, and is a good clean look for kthe thermostat

 
5.0

Just what we were looking for.

By Handsome

from Mansfield, PA

Verified Buyer

Comments about Medium Universal Thermostat Guard - Clear Cover:

We use these in a college residence hall where we do not want the thermostats tampered with.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Medium Universal Thermostat Guard - Clear Cover

    Q:

    Can this guard be installed without removing the thermostat? How does it fasten to drywall?
    Asked on 5/1/2014 by teddy from Phoenix, AZ 85016

    1 answer

    • VERIFIED BUYER

      A:

      Out of the box, can NOT install guard without removing the Tstat from the wall. Reason being, opening on back plate is primarily for wire pass thru. Could cut backplate to fit over Tstat then drill mount back plate to dry wall. Hope that helps your decision.
      John Olson
      Bearing Sales Corp

      Answered on 5/2/2014 by Anonymous
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons