Description
Specifications
  • Description: Large Universal Thermostat Guard with Beige painted steel cover, opaque ring base and wallplate Fits T8082, T8085, T8600, and most electronic thermostats
  • Size : large
  • Color: Painted metal
  • Ring Base Color: opaque polystyrene
  • Wallplate Color: Opaque Polystyrene
  • Outside Height (in.): 7 1/8 in.
  • Outside Height (mm): 180 mm
  • Outside Width (in.): 9 5/8 in.
  • Outside Width (mm): 244 mm
  • Outside Depth (in.): 3 1/4 in.
  • Outside Depth (mm): 83 mm
  • Inside Height (in.): 5 7/8 in.
  • Inside Height (mm): 149 mm
  • Inside Width (in.): 8 3/8 in.
  • Inside Width (mm): 213 mm
  • Used With : T8600, T8090, Others of similar size

Features
  • Unique double-wall construction provides extra measure of tamper-resistance.
  • Used in both new and existing applications.
  • Constructed of opaque polystyrene, clear acrylic, or beige painted steel.
  • Includes opaque polystyrene wallplate, ring base, guard cover, tumbler lock, two keys and optional Honeywell logo insert.
  • Tamper-resistant lock; key cannot be removed unless in locked position.
  • All models mount vertically or horizontally on wall or exposed junction box.
  • Vents in guard base allow airflow for optimum thermostat performance.
  • TG512A1058 Cover has a hole for access to up and down keys on thermostat.
Read more
Specs
Width:
9-5/8"
Height (Inches):
7.25
Color:
Beige Painted Steel
Application:
Heating
Cooling
Features:
For TH5000/TH6000/TH8000
Depth (Inches):
3-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    15 Product Reviews

    Product Q&A