5-2 Programmable Line Volt Thermostat for Electric Heating Zoom

5-2 Programmable Line Volt Thermostat for Electric Heating

SKU:TH104

Brand: Honeywell

Honeywell
TH104 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Programmability: 5-2 Day
Programmable
User Interface: Push Button
Mount: Vertical
Power Method: Hardwired
Temperature Range (F): 40°-80°F
Voltage:
?
120/240v
Amperage:
?
14.6
Wattage:
?
1750/3500
Hertz: 60
Electric Connection: 6" Tinned Copper Lead Wires
Wiring: 2 Wires/SPST
Color: White
Height: 4-9/10"
Width: 5"
Depth (Inches): 1-2/5"

Description for Honeywell TH104

This versatile thermostat, with TRIAC switching, combines outstanding accuracy, elegant styling, and simple programming.

Features

  • Ultimate temperature control - the most accurate type of thermostat on the market (± 0.15ºC / 0.27ºF)
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • 2-wire non-polarized connection means fast, hassle-free installation
  • 5+2 programming - separate programs for weekdays and weekends
  • Instructions inside front panel enable quick, easy programming
  • Temporary bypass enables temperature override without changing programming
  • Battery-free backup means no re-programming your schedule after a power outage
  • The advantages of TRIAC switching:
    • 100 % silent operation - ideal even for bedrooms
    • Unsurpassed temperature control eliminates temperature swings
    • No temperature swings means you are comfortable at a lower setpoint
    • Comfort at a lower setpoint saves money on heating bills

5-2 Programmable Line Volt Thermostat for Electric Heating

REVIEW SNAPSHOT®

by PowerReviews
Honeywell5-2 Programmable Line Volt Thermostat for Electric Heating
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

What a difference!

By Erock

from Presque Isle, MI

Verified Buyer

Comments about 5-2 Programmable Line Volt Thermostat for Electric Heating:

EASY TO INSTALL AND PROGRAM. REALLY HOLDS THE ROOM AT A CONSTANT TEMPERATURE

 
5.0

Quick Install Accurate Control

By Yes

from Pennsylvania

Verified Buyer

Comments about 5-2 Programmable Line Volt Thermostat for Electric Heating:

Quick and easy to install. Noticed correct and timely control of room temperature right away.

 
5.0

nice upgrade from mechanical thermostats

By me

from Eugene Oregon

Verified Buyer

Comments about 5-2 Programmable Line Volt Thermostat for Electric Heating:

These thermostats are simple to install and are working as expected. It's been nice to set the progromming and always have the house at the temp you want it. Also easy to override for a temperary change.

 
4.0

Good product. Would buy again

By Mike

from Christiana, PA

Verified Buyer

Comments about 5-2 Programmable Line Volt Thermostat for Electric Heating:

Good product. Our house now seems warm all the time. No real hot or cold conditions. Digital display a little hard to read without good lighting. Waiting for my first electric bill to see any cost savings.

 
5.0

Exactly the Thermostat I was looking for

By wheels

from Northern Wisconsin

Verified Buyer

Comments about 5-2 Programmable Line Volt Thermostat for Electric Heating:

Easy to install and excellent service from PEX thru their LIVE CHAT

 
4.0

rog says

By rog

from san diego,ca

Verified Buyer

Comments about 5-2 Programmable Line Volt Thermostat for Electric Heating:

seems to work as designed

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 5-2 Programmable Line Volt Thermostat for Electric Heating

    Q:

    I have a RLV430 thermostat now used for baseboard electtric heat. Can this same thermostat be used for a window air conditioner as well as heat? If not please let me know the model number that will accomplish this purpose.
    Asked on 7/29/2012 by Happy from West Hartford CTHapppy

    1 answer

    • CUSTOMER CARE

      A:

      The RLV430 is designed for use only on resistive heating only applications. A window air conditioning unit is, or would be considered, an inductive load.
      Honeywell does not have a line voltage, cooling only, thermostat suitable for controlling a window air conditioning unit.

      Answered on 7/30/2012 by PexSupply Staff from NY
  • 5-2 Programmable Line Volt Thermostat for Electric Heating

    Q:

    is it two wire and four wire application
    Asked on 6/10/2012 by Holly from Tyrone,Pa

    1 answer

    • CUSTOMER CARE

      A:

      This is a 2-wire non-polarized connection.

      Answered on 6/21/2012 by PexSupply Staff from NY
  • 5-2 Programmable Line Volt Thermostat for Electric Heating

    Q:

    What is the difference between the TH104 and Th106? I currently have a cadet bimetal single pole in line electric thermostat for baseboard heating. I am tired of the over 5 degree swings and want to replace it with a digital. Both the th104 and 106 are single pole and I believe work for electric base boards, but I can't tell the difference. Please advise so I can order the appropriate one.
    Thanks,
    Asked on 1/21/2012 by Anonymous from Port Townsend, Wa

    1 answer

    • CUSTOMER CARE

      A:

      The biggest difference lies in the programmability. TH104 is 5-2 programmable and TH106 is 7-day programmable. This means that TH106 must be programmed the same way for all seven days of the week, while TH104 can have a separate program to use on Saturday and Sunday. There are also some other minor differences, including screen size.

      Answered on 1/30/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?