5-2 Programmable Line Volt Thermostat for Electric Heating Zoom

5-2 Programmable Line Volt Thermostat for Electric Heating

SKU:TH105PLUS

Brand: Honeywell

Honeywell
Qty Price
$38.40
/ each
$148.20 / box (4 units x $37.05)
In Stock! Ships in 24-48 Hours
(10 Available)

Specs

Application: Electric Heat (Line Voltage)
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Vertical
Power Method: Hardwired
Temperature Range (F): 41°F to 86°F
Voltage:
?
120/240v
Amperage:
?
14.6
Hertz: 60
Wattage:
?
1750/3500
Wiring: 2 Wires/SPST
Electric Connection: 6" Tinned Copper Lead Wires
Color: White
Height: 4-9/10"
Width: 5"
Depth (Inches): 1-2/5"

Description for Honeywell TH105PLUS

This versatile thermostat, with TRIAC switching, combines outstanding accuracy, elegant styling, and simple programming.

Features

  • Ultimate temperature control - the most accurate type of thermostat on the market (± 0.15ºC / 0.27ºF)
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • 2-wire non-polarized connection means fast, hassle-free installation
  • 5+2 programming - separate programs for weekdays and weekends
  • Instructions inside front panel enable quick, easy programming
  • Temporary bypass enables temperature override without changing programming
  • Battery-free backup means no re-programming your schedule after a power outage
  • The advantages of TRIAC switching:
    • 100 % silent operation - ideal even for bedrooms
    • Unsurpassed temperature control eliminates temperature swings
    • No temperature swings means you are comfortable at a lower setpoint
    • Comfort at a lower setpoint saves money on heating bills


    Note: Image may not represent actual product

5-2 Programmable Line Volt Thermostat for Electric Heating

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons