PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat Zoom
  • 360° View

PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat

SKU:TH1100DV1000

Brand: Honeywell

Honeywell
Qty Price
$22.95
/ each
$110.75 / box (5 units x $22.15)
In Stock! Ships in 24-48 Hours
(834 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Power Method: Hardwired
Battery
Temperature Range (F): 40°-90°F
Voltage:
?
Low voltage
Operating Humidity: 5 to 90% RH
non-condensing
Wiring: R
C
W
Color: Premier White
Height: 4-11/16"
Width: 2-7/8"
Depth (Inches): 1-1/8"
Voltage:
?
24v
750mV

Description for Honeywell TH1100DV1000

Application:

  • Heat Only

Features:
  • Adjustable Temperature Scale: Standard selection of 40 to 90°F or Garage selection of 35 to 90°F
  • Backlit display is easy to read
  • Displays ambient (measured) temperature at all times
  • One-touch access to setpoint temperature
  • Built-in compressor protection.

PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPRO 1000 Non-Programmable, Heat Only, Vertical Thermostat
 
4.9

(based on 26 reviews)

Ratings Distribution

  • 5 Stars

     

    (24)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

96%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Most Liked Positive Review

         

        Excellent for pellet stoves

        I use this thermostat for my pellet stove and bought another one for my second pellet stove. I had to replace one, it froze up after 3 years of use. For the price,...Read complete review

        I use this thermostat for my pellet stove and bought another one for my second pellet stove. I had to replace one, it froze up after 3 years of use. For the price, I would have bought another if it died after 1 year. Simple to install and use. Small enough to fit in tight spaces. Bscklit display is great option. Two other family members bought this unit for thier pellet stoves after seeing mine. They also stated simple installation and operation.

        VS

        Most Liked Negative Review

         

        Works ok, has some issues

        This is a nice thermostat however it does cause the heat source to cycle quite a bit whether heat is needed or not.

        I currenntly have it hooked up to a Aube...Read complete review

        This is a nice thermostat however it does cause the heat source to cycle quite a bit whether heat is needed or not.

        I currenntly have it hooked up to a Aube relay that controls 24 amps of baseboards. When I turn it on, the room heats to the set point and then shuts off after a few minutes which I guess it is stopping at setpoint +.5 degress. Ok, this is fine. The problem is the heat comes on every 10 to 12 minutes whether heat is needed or not.
        I tried setting the CPH to 3 then 2 and finally one, but it still cycled the heat source every 10 to 12 minutes.
        The set point of 68 was reached and it never went below.
        I prefer it to drop to 67 before it starts heating again.

        Reviewed by 26 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        Easy To Install

        By SgtOConn

        from Michigan

        Verified Buyer

        Comments about PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat:

        This is a great for what it's meant for- Heat Only. Easy to install and easy to use.

         
        5.0

        Very easy. Would buy again.

        By Clay

        from Advance, NC

        Verified Buyer

        Comments about PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat:

        Online purchase was easy and quick and the install was even quicker

         
        5.0

        PRO 1000 Non-Programmable, Thermostat

        By DB

        from Colorado Springs, CO

        Verified Buyer

        Comments about PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat:

        Replaced my old Honeywell "mercury" tube thermostats with these. Should have done it years agos.

         
        5.0

        Fair Price - Service Excellent!

        By Chilly Willy

        from Pennsylvania

        Verified Buyer

        Comments about PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat:

        I Tried 5 thermostat that would not work on this gas log fireplace. This model Honeywell is perfect and even has a 'power off' setting when the room is closed off. Supply house had the thermostat at my door in 20 hours from me snding in the order. -

         
        3.0

        Works ok, has some issues

        By snorkel

        from Milwaukee

        Verified Reviewer

        Comments about PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat:

        This is a nice thermostat however it does cause the heat source to cycle quite a bit whether heat is needed or not.

        I currenntly have it hooked up to a Aube relay that controls 24 amps of baseboards. When I turn it on, the room heats to the set point and then shuts off after a few minutes which I guess it is stopping at setpoint +.5 degress. Ok, this is fine. The problem is the heat comes on every 10 to 12 minutes whether heat is needed or not.
        I tried setting the CPH to 3 then 2 and finally one, but it still cycled the heat source every 10 to 12 minutes.
        The set point of 68 was reached and it never went below.
        I prefer it to drop to 67 before it starts heating again.

         
        5.0

        very simple to install and great working

        By Sim

        from Southboro, MA

        Verified Buyer

        Comments about PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat:

        This item is very simple to install and it is working really great

         
        5.0

        Clean, simple and accurate!

        By Wrangler

        from Steamboat Springs, CO

        Verified Buyer

        Comments about PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat:

        I am using this thermostat with an in-floor radiant heating system. It was easy to install and is very accurate!

         
        5.0

        Worked Perfectly for My Radiant Heaters

        By Matt G

        from Louisville, KY

        Verified Buyer

        Comments about PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat:

        Thermostats that came with radiant heaters I purchased elsewhere were junk, and these are great!

         
        5.0

        Great Thermostat @ a Great Price!

        By Jay

        from New Jersey

        Verified Buyer

        Comments about PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat:

        Installed two of these in 1600 sq ft barn a few weeks ago. The 35 degree low limit is a plus in a building that is only brought up to temp during the day. The design is basic but fully functional and dependable. Great heat only thermostat!

         
        5.0

        Easy installation, Very Reliable

        By Stuart of Gondor

        from Darien, IL

        Verified Buyer

        Comments about PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat:

        Installed two of these thermostats for our Gas Warehouse Heaters in about five minutes, and they've kept our warehouse within a two-degree swing ever since. I use a thermometer with a 36-hour range display to double check the temp, and they keep a nice consistent temp even in cold winter months. Highly recommended!

        Displaying reviews 1-10

        Back to top

        Previous | Next »

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        9 Questions | 11 Answers
        Displaying questions 1-9
        • PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat

          Q:

          will this work at low temp of 35 degres
          Asked on 3/27/2015 by hammond sapper

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this thermostat has an adjustable Temperature Scale: the standard selection of 40 to 90F or garage selection of 35 to 90F.

            Answered on 3/30/2015 by SupplyHouse Staff from NY
        • PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat

          Q:

          I have a low voltage system (1 red & 1 white wire only) for electric baseboard. I do not want to use a battery as I have a heat system that shuts down part of the day. Will this thermostat hold the temp set point without a battery after being shut down 4 hours at a time? Can I install without the battery?
          Asked on 2/15/2015 by Ski guy from Plymouth, VT

          1 answer

          • CUSTOMER CARE

            A:

            no it will not hold settings if not powered, yes you can install without battery but you need another wire.

            Answered on 3/9/2015 by Supplyhouse Staff from New York
        • PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat

          Q:

          We used a White Rogers 1E78-140 2 wire heat only. It looks like the wiring might be different on this one. But I wanted to see if it's compatible.
          Asked on 1/24/2015 by Carol from United States

          1 answer

          • CUSTOMER CARE

            A:

            yes but will require batteries

            Answered on 1/26/2015 by Supplyhouse Staff from New York
        • PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat

          Q:

          Are the batteries for backup only or they required for normal operation?
          Asked on 1/2/2015 by Mike from Milford,MA

          1 answer

          • CUSTOMER CARE

            A:

            depends on how its wired, can be powered via battery or hardwired

            Answered on 1/9/2015 by Supplyhouse Staff from New York
        • PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat

          Q:

          Will these work on a 24V system? I have natural gas fired hot water heat with radiators, 5 zones. My current units are White-Rogers Type IF 30-910 units with 2 hookup wires.
          Asked on 12/29/2014 by Antti from Raleigh, NC

          1 answer

          • CUSTOMER CARE

            A:

            yes they are 24v

            Answered on 12/30/2014 by Supplyhouse Staff from New York
        • PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat

          Q:

          I have radiant ceiling heat system, separate thermostats in each room, looking to replace old dial thermostats, will this work???
          Asked on 11/29/2014 by Walter from Illinois

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this non-programmable thermostat should work well for your application. This is a vertical thermostat and there may be a size difference on the wall as compared with your old model.

            Answered on 12/15/2014 by SupplyHouse Staff from NY
        • PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat

          Q:

          I currently have 4 Lin Stat, non-programable, digital thermostats, 4-wire, for electric heat only. 2 now have no digitals at all and one is going, so want to replace all 4. Can I use this to replace them?
          Asked on 10/26/2014 by Nancy the Newbie from Cromwell, CT

          3 answers

          • A:

            In theory yes, but you would need a relay or a series of relays.
            You would be better off just updating the ones you currently have.

            Answered on 2/17/2015 by Snorkel from Milwaukee
          • CUSTOMER CARE

            A:

            without knowing if you system works on line or low voltage i can't answer that question.

            Answered on 10/27/2014 by Supplyhouse Staff from New York
          • CUSTOMER CARE

            A:

            without knowing if you have line or low voltage thermostats i can't answer that.

            Answered on 10/27/2014 by Supplyhouse Staff from New York
        • PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat

          Q:

          How do you change the screen to read in centegrade?
          Asked on 7/8/2014 by Mark from Kelowna BC Canada

          1 answer

        • PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat

          Q:

          Will these work on a 24V system? I have natural gas fired hot water heat, 5 zones. My current units are Honeywell T822D-1024 units and they are mounted on electrical handy boxes. They have 2ea. mounting screws and 2 hookup wires.

          Thank You!
          Asked on 4/28/2014 by Pat from Carleton, Michigan 48117

          1 answer

          • CUSTOMER CARE

            A:

            Yes, these are 24v stats.

            Answered on 4/29/2014 by SupplyHouse Staff from NY
        Displaying questions 1-9

        Do you have a question about this product?