Description
Features
  • Backlit display is easy to read
  • Displays ambient (measured) temperature at all times
  • One-touch access to setpoint temperature
  • Built-in compressor protection
Read more
Specs
Application:
Single Stage (Heat/Cool)
Stages:
1 Heat/1 Cool
Programmability:
Non-Programmable
Power Method:
Hardwired
User Interface:
Push Button
Power Method:
Battery
Mount:
Vertical
Options:
Fan Control
Changeover:
Manual
Temperature Range (F):
40°-99°F
Operating Humidity:
5 to 90% RH non-condensing
Voltage:
Low voltage
Amperage:
0.02-1
Wattage:
0.4 to 30
Wiring:
C
O/B
Color:
Premier White
White
Height:
4-11/16"
Width:
2-7/8"
Depth (Inches):
1-1/8"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

6 Product Reviews

Product Q&A