PRO 1000 Horizontal Non-Programmable Thermostats (1 Heat/1 Cool) Zoom
  • 360° View

PRO 1000 Horizontal Non-Programmable Thermostats (1 Heat/1 Cool)

SKU:TH1110DH1003

Brand: Honeywell

Honeywell
Qty Price
$25.75
/ each
$148.50 / box (6 units x $24.75)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Stages:
?
1 Heat/1 Cool
Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
Mount: Horizontal
User Interface: Push Button
Power Method: Dual Powered: Battery or Hardwire
Accuracy: +/- 1°F
Temperature Range (F): 35°F - 90°F
40°-90°F
Frequency: 50 Hz
60 Hz
Voltage:
?
24v
750mV

Description for Honeywell TH1110DH1003

Overview:
The PRO non-programmable family of thermostats provides basic and simple operation with specific models for conventional and heat pump systems.

Features:

  • Non-programmable digital thermostat.
  • Easy-to-read backlit display - easy to read in various lighting conditions.
  • Precise comfort control [±1 F (± 0.5 C)] - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.

  • PRO 1000 Horizontal Non-Programmable Thermostats (1 Heat/1 Cool)

    REVIEW SNAPSHOT®

    by PowerReviews
    HoneywellPRO 1000 Horizontal Non-Programmable Thermostats (1 Heat/1 Cool)
     
    1.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (1)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    1.0

    I would not buy this product ever again

    By lou

    from Pelham NY

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about PRO 1000 Horizontal Non-Programmable Thermostats (1 Heat/1 Cool):

          Does not work. I purchased several for my house and they simply do not work. Calls for heat well above my set point and does not call for heat when it falls below the set points at times.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          Get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • PRO 1000 Horizontal Non-Programmable Thermostats (1 Heat/1 Cool)

            Q:

            can this thermostate be connected without the battery ? It will be used at the house , do you recommend it.

            Mod : TH1110DH1003 Pro 1000
            Asked on 2/24/2012 by andy

            1 answer

            • CUSTOMER CARE

              A:

              You can use either batteries or low-voltage hardwiring as the primary power source for this thermostat. You can also use batteries as a backup.

              Answered on 2/27/2012 by PexSupply Staff from NY
          Displaying question 1

          Do you have a question about this product?