Non-Programmable Line Volt Thermostat for Electric Heating (DPST) Zoom

Non-Programmable Line Volt Thermostat for Electric Heating (DPST)

SKU:TH114-A-240D-B

Brand: Honeywell Aube

Honeywell Aube
Qty Price
$42.95
/ each
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Power Method: Hardwired
Temperature Range (F): 40°-86°F
Ambient Temperature: 32°F to 122°F
Voltage:
?
240v
Hertz: 50/60
Switch: DPST
Resistive: 15 A
Wattage:
?
3600
Color: White
Height: 4.9"
Electric Connection: 6" Tinned Copper Lead Wires
Width: 2.8"
Depth (Inches): 0.9"

Description for Honeywell Aube TH114-A-240D-B

The TH114 Series delivers the features that matter most in a non-programmable thermostat: an easy-to-read backlit display, slim contemporary design and percise temperature control.

Features:

  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Backlit display
  • Battery-free
Specifications
  • Watts (240V): 3600W
  • Amps (240V): 15

Non-Programmable Line Volt Thermostat for Electric Heating (DPST)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell AubeNon-Programmable Line Volt Thermostat for Electric Heating (DPST)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Good product

By Terp

from Clarksville, MD

Verified Buyer

Comments about Non-Programmable Line Volt Thermostat for Electric Heating (DPST):

Simple design, looks good, works great and very easy to install. I use this for an electric wall heater (2000W, 240 volt) in an exercise room. Not programable but that is not what I needed. Replaced an old analog thermostat and this is far more accurate and easy to set the desired room temperature.

 
5.0

Accurate Easy to use Thermostat

By Bison Al

from Minnesota

Verified Buyer

Comments about Non-Programmable Line Volt Thermostat for Electric Heating (DPST):

This is a very accurate easy to use 240 volt wall thermostat for baseboard electric heaters. As an electrical contractor, it is always nice to have appreciative customers & our customers call & thank us for recommending this thermostat and tell us they also want their other thermostats changed out to this one. Accurate to less than 1 degree, this stat maintains a more even temperature for a very comfortable environment.

 
5.0

Great Thermo

By CKSedg

from Syracuse, Utah

Verified Buyer

Comments about Non-Programmable Line Volt Thermostat for Electric Heating (DPST):

Great thermometer for a 240 volt application.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers