Low Voltage Non-Programmable Thermostat for Electric Heating Zoom

Low Voltage Non-Programmable Thermostat for Electric Heating

SKU:TH114-AF-024T

Brand: Honeywell

Honeywell
Qty Price
$61.95
/ each
$299.75 / box (5 units x $59.95)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Application: Low Voltage Electric Heat
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Power Method: Hardwired
Terminal Designations: R
C
W
Color: White
Operating Temp Range: 32° to 122°F
Switch Position: AF (Ambient + Floor)
F (Floor Only)
Accuracy (Temp): 0.9°F
Ambient Setting Temp (F): 40° to 86°F
Floor Setting Temp (F): 40° to 104°F
Dimensions: 4.9" x 2.8" x 0.9"
Max Temp Differential: 1°F
Electrical Rating: Max. 0.5A @ 24 VAC
Sensor Element: Thermistor

Description for Honeywell TH114-AF-024T

The TH114 Series thermostat delivers the features that matter most in a non-programmable thermostat, such as an easy to read back-lit display, slim contemporary design and precise temperature controls.

Features:

  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • On/Standby switch enables thermostat shutdown at the end of the heating season
  • On screen heating power indicator gives at a glance verification of power being used.
  • Backlit display
  • Battery-free
Note: An external electromechanical relay is needed for operation (not included).

Low Voltage Non-Programmable Thermostat for Electric Heating

REVIEW SNAPSHOT®

by PowerReviews
HoneywellLow Voltage Non-Programmable Thermostat for Electric Heating
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

What you want for radiant floors

By Sweetwater

from Oneonta NY

Verified Buyer

Comments about Low Voltage Non-Programmable Thermostat for Electric Heating:

Just installed for a short time now but IMHO it has definitely reduced the temp swing in my floor heating system. with standard air temp thermostat my floor would lose much of its thermal mass and take much to long to regain it thus causing it to be less efficent as well as causing a large fluctions in room temp a swing of 8 degrees or better. With the floor sensor the swing is 2-3 degrees which keeps the room temp more consistant and reduces run time on the boiler for thermal mass temp recovery

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Low Voltage Non-Programmable Thermostat for Electric Heating

    Q:

    I am installing a new under-floor, zoned hydronic heating system. Will this thermostat work in my application?
    Asked on 10/5/2013 by Joe from Milwaukee, WI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this thermostat can be used in that application, although it is geared more towards electric radiant.

      Answered on 10/15/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?