7 Day Programmable Line Volt Thermostat for Electric Heating Zoom

7 Day Programmable Line Volt Thermostat for Electric Heating

SKU:TH115-A-240S-B

Brand: Honeywell

Honeywell
Qty Price
$49.95
/ each
$239.75 / box (5 units x $47.95)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Stages:
?
1 Heat
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Vertical
Power Method: Hardwired
Operating Temp Range: 32°-120°F
Temperature Range (F): 40°-80°F
Voltage:
?
208v
240v
Amperage:
?
16.7
Switch Action: SPST
Electric Connection: 6" Tinned Copper Lead Wires
Hertz: 60
Color: White
Height: 4.9"
Width: 2.8"
Depth (Inches): 0.9"
Humidity Control: No
Wireless: No

Description for Honeywell TH115-A-240S-B

Features

  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Early Start function ensures programmed temperature is reached by programmed time
  • Temporary bypass enables temperature override without changing programming
  • Attractive design includes hidden programming buttons
  • Battery-free backup means no re-programming your schedule after a power outage

Specifications
  • Watts (208V): 3475W
  • Amps (208V): 16.7
  • Watts (240V): 4000W
  • Amps (240V): 16.7

7 Day Programmable Line Volt Thermostat for Electric Heating

REVIEW SNAPSHOT®

by PowerReviews
Honeywell7 Day Programmable Line Volt Thermostat for Electric Heating
 
4.7

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Works Great Fast shipping

By Twest

from Blaine

Verified Buyer

Comments about 7 Day Programmable Line Volt Thermostat for Electric Heating:

As advertised ....

 
5.0

Great product

By John

from CT

Verified Buyer

Comments about 7 Day Programmable Line Volt Thermostat for Electric Heating:

This Thermostate is elegant, easy to install, control temperature accurate. I am very happy with the ones that I ordered. Also The shipping is super fast and the custmer service is excellent.

 
5.0

Works as advertised

By RAG

from Western Washington

Verified Buyer

Comments about 7 Day Programmable Line Volt Thermostat for Electric Heating:

I had a need for a line voltage thermostat that could handle high wattage and yet did not have much depth so that it would fit in the box. This product fills the bill perfectly.

 
5.0

Started with three............

By JonnyV

from PA

Verified Reviewer

Comments about 7 Day Programmable Line Volt Thermostat for Electric Heating:

I started with three. Then purchased 6 more; one for each zone running hydronic baseboard heat.

Excellent product.

 
4.0

Works great, would buy again

By Mike

from PA

Verified Buyer

Comments about 7 Day Programmable Line Volt Thermostat for Electric Heating:

It works just as expected

 
4.0

Good Product

By Kelly

from Auburn, MA

Verified Buyer

Comments about 7 Day Programmable Line Volt Thermostat for Electric Heating:

So far I like the thermostat although we are in the middle of summer so currently we have the system off. I will be able to judge better come winter. Although the thermostat has an off switch (standby mode), it actually turns the entire thermostat off. I wish it would still display the temperature in the room. Our electrician had no problems installing.

 
5.0

7 Day Programmable Line Volt Thermostat

By steven

from 06248

Verified Buyer

Comments about 7 Day Programmable Line Volt Thermostat for Electric Heating:

I expected the Red Honeywell box, I got a Blue aube box. I guess Honeywell owns aube. The thermostat included inputs for remote sensor warming floor mats, slightly different program steps otherwise great.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • 7 Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    The product is listed as SPST which should correspond to two wires (I think). In the image, four wires are shown. I'm buying this replace mechanical thermostats for baseboard heaters which only used two wires. The way the heaters are wired, I only have two wires in the box, so I need to know if I can use just two of the four wires shown and still expect this to work.
    Thanks!
    Asked on 1/19/2015 by Kelly from Kent, WA

    2 answers

    • VERIFIED BUYER

      A:

      They're using the same picture for both the single and double pole units, and the picture is for the latter. I only had two wires and the SPST connected as expected.

      Answered on 1/19/2015 by Anonymous
    • CUSTOMER CARE

      A:

      yes it 2 wire

      Answered on 1/21/2015 by Supplyhouse Staff from New York
  • 7 Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    Does the TH115-A-240S-B have the GFI protection
    Asked on 4/28/2013 by Nick

    1 answer

    • CUSTOMER CARE

      A:

      It does not, but Honeywell-Aube part TH115-AF-GA is a similar thermostat that does have ground-fault protection.

      Answered on 4/29/2013 by PexSupply Staff from NY
  • 7 Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    What is the maximum wattage this unit can handle? Also, my current thermostat is a Honeywell Digital, non-programmable that is hard wired with only 2 wires - 1 hot coming in and one going out. Does ths unit require a 4 wire install?
    Asked on 4/26/2012 by Jon

    2 answers

    • VERIFIED BUYER

      A:

      I don't think this will work for a 2 wire installation, which was also my problem and I couldn't figure out. I went with the Aube TH106, which works great, but is also nearly twice as big with no backlight. No complaints on operation though.

      Answered on 4/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      All line-voltage digital thermostats (programmable or otherwise) require
      four wires (two from the main, two going to the heater(s)). This is
      because these type of thermostats, unlike mechanical thermostats,
      require a constant power supply (the pair from the mains). You cannot
      install such a thermostat into a junction box with only two wires
      available because such a circuit only has power when the heater is running.
      The TH115-A-240S-B is rated for up to 4000 W (16.7 V), which seems to be
      the highest rating of any comparable device.

      Answered on 4/26/2012 by Another PexSupply Customer
Displaying questions 1-3

Do you have a question about this product?