7-Day Programmable Line Volt Thermostat for Electric (Ambient) & Floor Heating Zoom

7-Day Programmable Line Volt Thermostat for Electric (Ambient) & Floor Heating

SKU:TH115-AF-GA

Brand: Honeywell Aube

Honeywell Aube
Qty Price
$167.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Resources

Specs

Application: Electric Heat (Line Voltage)
Stages:
?
1 Heat
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Vertical
Options: Works with Sensor
Large Display
Comes with Sensor
Power Method: Hardwired
Temperature Range (F): 40-86 F ambient / 40-104 F Floor
Voltage:
?
240v
Switch: DPST
Frequency: 60 Hz
Color: White
Height: 4-9/10"
Width: 2-4/5"
Depth (Inches): 9/10"
Electric Connection: 6" Tinned Copper Lead Wires
Wireless: No
Humidity Control: No

Description for Honeywell Aube TH115-AF-GA

Features:

  • Three choices of temperature control in a single thermostat (Ambient, Floor, or Ambient with Floor temperature limits)
  • 5 mA ground fault circuit interrupter (GFCI)
  • GFCI and EGFPD test light verifies safety control is functioning properly and alerts if a leak is detected
  • Advanced temperature control ensures total comfort by minimizing temperature variations
  • ON/Standby switch enables thermostat shutdown at the end of heating season for added security
  • Early Start function ensures programmed temperature is reached by programmed time
  • Temporary bypass enables temperature override without changing programming
Specifications:
  • Switch Positions (System): AF (ambient+floor)/ F (floor only)
  • Switch Positions (System): Display format: F/12 h or C/24h
  • Switch Positions (System): Early Start function: Enabled or Disabled
  • Electrical Ratings Maximum Load: 15 A (resistive only ), 3600 W @ 240 Vac
  • Electrical Connections: 6 in. (150 mm) tinned copper lead wires
  • Includes 15-feet / 4.6-m floor sensor
  • With Backlit Display
  • Used With: Aube AC112-01 15-feet/4.6-m floor sensor
  • Used With: Aube CT240/CT241 Telephone Controller
  • Parts Needed for Operation (not included): Non-Zoned System Aube AC112-01 15-feet/4.6-m North American Floor Sensor

7-Day Programmable Line Volt Thermostat for Electric (Ambient) & Floor Heating

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Aube7-Day Programmable Line Volt Thermostat for Electric (Ambient) & Floor Heating
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again

By AJ

from Dodge city Kansas

Verified Buyer

Comments about 7-Day Programmable Line Volt Thermostat for Electric (Ambient) & Floor Heating:

great to control the tempture in the floor with the floor sensor.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 7-Day Programmable Line Volt Thermostat for Electric (Ambient) & Floor Heating

    Q:

    Does this come with Aube AC112-01 15-feet/4.6-m floor sensor?
    Asked on 2/1/2015 by fcris from NJ

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this thermostat includes the AC112-01 Floor sensor which has a 10' cable length.

      Answered on 2/2/2015 by SupplyHouse Staff from NY
  • 7-Day Programmable Line Volt Thermostat for Electric (Ambient) & Floor Heating

    Q:

    Is this recommended for use with hot water radiant floor?
    Asked on 10/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It can be used for hydronic radiant heating, but those applications usually call for a low-voltage thermostat.

      Answered on 11/11/2011 by PexSupply Staff from NY
  • 7-Day Programmable Line Volt Thermostat for Electric (Ambient) & Floor Heating

    Q:

    Is there any way to make the screen brighter? We have a home at high altitude and can hardly make out the numbers on the screen.
    Asked on 10/5/2011 by Anonymous from Mammoth Lakes CA

    1 answer

    • CUSTOMER CARE

      A:

      There is no way to make the screen brighter. You may want to check your wiring and attempt to confirm that the unit is not faulty.

      Answered on 10/11/2011 by PexSupply Staff from NY
  • 7-Day Programmable Line Volt Thermostat for Electric (Ambient) & Floor Heating

    Q:

    The suit case (vacation mode) keeps flashes, how do you get it off?? Because doesn;t that lock it up??
    Thanks
    Tracey
    Asked on 10/16/2010 by Tracey from wakefield,ma

    1 answer

Displaying questions 1-4

Do you have a question about this product?