Basic Pro Non-Programmable, 2H/1C, Vertical Thermostat Zoom

Basic Pro Non-Programmable, 2H/1C, Vertical Thermostat

SKU:TH1210D1008

Brand: Honeywell

Honeywell
Qty Price
$33.95 $30.95
/ each
$196.50 $179.70 / box (6 units x $29.95)
In Stock! Ships in 24-48 Hours
(25 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/1 Cool (Heat Pump)
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Fan Control
Power Method: Hardwired
Battery
Changeover: Manual
Temperature Range (F): 40°-99°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: C
G
O/B
Frequency: 50 Hz
Color: Premier White
Height: 4-11/16"
Width: 2-7/8"
Depth (Inches): 1-1/8"

Description for Honeywell TH1210D1008

The PRO non-programmable family of thermostats provides basic and simple operation with specific models for conventional and heat pump systems.

Basic Pro Non-Programmable, 2H/1C, Vertical Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellBasic Pro Non-Programmable, 2H/1C, Vertical Thermostat
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Pex delivers [...]

By Gramookie

from Newport News, VA

Verified Buyer

Comments about Basic Pro Non-Programmable, 2H/1C, Vertical Thermostat:

I ordered this thermostat for my daughter and her family to replace a damaged one. I've always trusted Honeywell products, so this was a no-brainer; however, [...] I highly recommend this supplier to everyone out there.

 
5.0

Works just like the original

By YancyD

from Millsboro, DE

Verified Reviewer

Comments about Basic Pro Non-Programmable, 2H/1C, Vertical Thermostat:

The original came with new home, two years ago so I hope this one last a few years longer. Very easy to install for the DIY person. Also PEX had the best pricing on the Web.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Basic Pro Non-Programmable, 2H/1C, Vertical Thermostat

    Q:

    Is this model compatible with a natural gas fireplace?
    Asked on 1/31/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It should be, as long as the fireplace requires a low voltage or 750 mV two-wire thermostat.

      Answered on 1/31/2012 by PexSupply Staff from NY
  • Basic Pro Non-Programmable, 2H/1C, Vertical Thermostat

    Q:

    how do you set the temperature you want
    Asked on 11/10/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can set the temperature by using the arrows on the front of the thermostat.

      Answered on 11/18/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?