7-Day Programmable Low Volt Thermostat for Heating & Cooling Zoom
  • 360° View

7-Day Programmable Low Volt Thermostat for Heating & Cooling

SKU:TH141HC-28-B

Brand: Honeywell Aube

Honeywell Aube
Qty Price
$49.95
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Vertical
Power Method: Battery
Changeover: Auto/Manual Selectable
Options: Fan Control
Temperature Range (F): 40F - 85F (heating)
60F - 105F (cooling)
Voltage:
?
24v
Color: White
Dimensions (WxHxD): 4.9" x 3.8" x 1"
Humidity Control: No
Wireless: No
Voltage:
?
24v
750mV

Description for Honeywell Aube TH141HC-28-B

Benefits:

  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • Selectable cycles mean thermostat can be optimized to heating system
  • Automatic changeover between heating & cooling
  • Selectable ON/AUTO
  • Convenient programming
  • Precise LCD shows room temperature in increments of 0.1F
  • Low battery indicator gives 60-day warning to replace batteries
  • Remote input enables change of temperature modes by phone (CT240 controller required)
  • 7-Day Programmable Low Volt Thermostat for Heating & Cooling

    REVIEW SNAPSHOT®

    by PowerReviews
    Honeywell Aube7-Day Programmable Low Volt Thermostat for Heating & Cooling
     
    3.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    3.0

    Fancy design, not so with practicality

    By Greg

    from Boston, MA

    Verified Buyer

    Comments about 7-Day Programmable Low Volt Thermostat for Heating & Cooling:

    I have four of these thermostats at home and just bought another one to replace a unit where display started missing symbols. Overall, this thermostat is not bad and 25% loss over 10 years due to quality nowadays seems to be acceptable. The thermostat looks sleek, but has three usability issues. Firstly, it doesn't have on/off button. I live in a climate where spring and fall usually don't require thermostat settings, so controlling it by oversetting or undersetting the temprature is a little unnerving. Secondly, replacing the battery requires an involved ritual of unscrewing thermostat from the mounting pad, peeling it off the wall, accessing the compartment behind the faceplate, and then mounting it back the same complex way. Not very user friendly. Lastly, for all its fanciness, it doesn't show humidity, which I have seen less fancy thermostats do. These thermostats came with the house, but if I were to buy some myself, I would look for something different based on the issues I described.

     
    4.0

    Good product.

    By rs

    from Minneapolis, mn

    Verified Buyer

    Comments about 7-Day Programmable Low Volt Thermostat for Heating & Cooling:

    Used it on a garage heater,

    It was easy to install, haven't tried to program it yet.

    No off switch???

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers