Basic Pro Programmable, 1H/1C, Vertical Thermostat Zoom

Basic Pro Programmable, 1H/1C, Vertical Thermostat

SKU:TH2110D1009

Brand: Honeywell

Honeywell
TH2110D1009 has been discontinued.
Direct Replacement:
SKU: TH2110DV1008
Brand: Honeywell
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: 5-2 Day
Programmable
User Interface: Push Button
Mount: Vertical
Options: Fan Control
Power Method: Hardwired
Battery
Changeover: Manual
Temperature Range (F): 40°-99°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: O/B
Color: Premier White
Height: 4-11/16"
Width: 2-7/8"
Depth (Inches): 1-1/8"

Description for Honeywell TH2110D1009

Features

  • Weekday/Weekend programming - 5-2 (Weekdays, Weekend) programming.
  • Backlit digital display - both current and set temperatures are easy to read in various lighting conditions.
  • Precise comfort control (+/- 1ª F) - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.
  • Adaptive Intelligent Recovery+ - ensures programmed temperature is reached by programmed time.

Basic Pro Programmable, 1H/1C, Vertical Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellBasic Pro Programmable, 1H/1C, Vertical Thermostat
 
4.7

(based on 18 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

94%

of respondents would recommend this to a friend.

Reviewed by 18 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

Fairly basic, but functional

By aerolark

from Southold, NY

Verified Buyer

Comments about Basic Pro Programmable, 1H/1C, Vertical Thermostat:

Easy to set up and program.

 
4.0

Works great!

By skip

from near Boston, MA

Verified Buyer

Comments about Basic Pro Programmable, 1H/1C, Vertical Thermostat:

Purchased this item to replace TACO thermostats that were installed 50 years ago. Although the old thermostats would call for heat when the dial was manually cranked up, in normal operation the old thermostats did not.

These units display the actual temperature and whether or not the unit is calling for heat. If I were doing it again, I might consider purchasing a more expensive model that shows both the actual temperature and the programmed temperature.

 
5.0

At this time, Great Thermostat

By Hawkshaw

from Colorado

Verified Buyer

Comments about Basic Pro Programmable, 1H/1C, Vertical Thermostat:

Had murcury thermostat for 33 years and a cold house for those years. Now I wakeup to a nice warm house at 6am.

 
5.0

Quick service and exactly what we needed

By Canyon Hiker

from Rimrock, AZ

Verified Buyer

Comments about Basic Pro Programmable, 1H/1C, Vertical Thermostat:

We are using these to replace a couple analog thermostats and needed the vertical size to fit in the space. These thermostats fit our needs exactly. Easy to set up and program and PexSupply got them to us quickly and for a great price!

 
5.0

covers a switchbox!

By wet head

from The Pacific Northwest

Verified Buyer

Comments about Basic Pro Programmable, 1H/1C, Vertical Thermostat:

needed a simple programmable stat to cover an existing switchbox in the wall at a rental and this is perfect. works great too!

 
4.0

Well Built, weak install instructions

By DQ

from Santa Cruz, CA

Verified Buyer

Comments about Basic Pro Programmable, 1H/1C, Vertical Thermostat:

Bought to replace old mercury thermostats. new units have six wiring terminals with no instructions for how to hook up the existing two low-voltage wires. Tried several combinations, all resulting in heater running non-stop. Seems foolish to have to hire an electrician to install a thermostat, but their wiring diagram looks like one of John Madden's football plays.

 
5.0

great thermostat

By marty mcfly

from shepherdsville, ky

Verified Buyer

Comments about Basic Pro Programmable, 1H/1C, Vertical Thermostat:

very sinple to use, good backlit diisplay

 
5.0

works gread, verry sensitive

By digger

from Niles,oh

Verified Buyer

Comments about Basic Pro Programmable, 1H/1C, Vertical Thermostat:

gas furnace

 
5.0

Great thermostat

By Chris

from Florida

Verified Buyer

Comments about Basic Pro Programmable, 1H/1C, Vertical Thermostat:

Great thermostat - fits perfectly in electrical box. Easy to use.
Pex Supply was terrific to work with - great service, quick delivery, competitive pricing.

 
4.0

Pro2000 (TH2110D)

By Just Converted

from NYC, NY

Verified Buyer

Comments about Basic Pro Programmable, 1H/1C, Vertical Thermostat:

The installation and programming of this unit was a no brainer. This will control 1 heating unit and 1 cooling unit. I am presently only using it for heating. Bought several of these for different zones. Unit is small and compact, a back-lit display helps us old farts who are going blind. Since it has been installed in the summer, it hasn't actually kicked the heat on yet but it has been running through its program. When I actually see it work in the heating season, I'll step it to 5 stars.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

14 Questions | 25 Answers
Displaying questions 1-10Previous | Next »
  • Basic Pro Programmable, 1H/1C, Vertical Thermostat

    Q:

    I have been using this product for few days. I want to ask that yesterday I left for work and set the temp on 68 by setting it to 68 degrees n pressing hold. When I came home, the temp was showing 72 degrees but as soon as I touch arrows keys, it showed me 68 degrees set. So my question is even though the temp is set on 68... Its showing 72 cause that's the room temp or the thermostat is defective.
    Asked on 3/6/2014 by Muhammad from United States

    2 answers

    • VERIFIED BUYER

      A:

      Hi Muhammad. Try to calibrate the room temperature on the unit if possible.
      It operates like any thermometer where it can be adjusted upward or downward
      to display the correct temperature. In your case, you would want to
      calibrate downward 3 degrees so that your current 72 degrees displays 68
      degrees.

      Answered on 3/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      A few years ago when I was renovating my home I purchased a few of these thermostats. Overall I was disappointed with their quality and performance. One was defective and Pex Supply quickly replaced it for me. As for performance I had a similar problem in that the thermostat did not regulate the room temperature accurately. There is one setting I suggest you try. Check your installation instructions, if I recall correctly (it’s been a few years) there is a setting for different types of heating systems, hot water steam, furnace, etc. (BTW, these thermostats don’t work on radiant floor heat!) I tried each setting until I found the one that worked best for my environment. In time I plan to replace these thermostats with better ones. These are inexpensive thermostats, but you know the old expression, you get what you pay for. Good luck.

      Answered on 3/7/2014 by Anonymous
  • Basic Pro Programmable, 1H/1C, Vertical Thermostat

    Q:

    My current thermostat is for a baseboard heat and uses terminals W and RH. Will this unit work for this wire connection?
    Asked on 8/15/2012 by newbie

    4 answers

    • VERIFIED BUYER

      A:

      Yes it will work. You will need to use a battery for power.

      Answered on 8/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes This worked with my hot water baseboard system with W & RH low voltage wires.

      Answered on 8/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      My current thermostat is for a baseboard heat and uses terminals W and RH.
      Will this unit work for this wire connection?
      YES. I replaced the non-programmable thermostats (Honeywell #t87k1007 Heat
      Only Thermostat) in two (2) zones with these. The wire connections I used
      were Red and White.

      Answered on 8/16/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I have a baseboard boiler 24V system and bought this same thermostat. I hooked it up how I thought, but it didn't work so I called Honeywell and they had great tech support which helped me wire it to work for my system. I'm almost certian they could tell you how to wire this for any system as long as the voltage is correct. Previously I had a simple mercury thermostat. Only thing is I have to use batteries now....I had hoped to power the thermostat from the 24V, but that didn't work. Batteries last about a year though.
      I was also able to get a credit on my heating bill for installing programmable thermostats, and the credit was more than the cost of the thermostats.. Check with your local utility. Hope this helps.

      Answered on 8/18/2012 by Anonymous
  • Basic Pro Programmable, 1H/1C, Vertical Thermostat

    Q:

    Can this be used with a heat pump system?
    Asked on 4/16/2012 by momof7marks from Meridian, MS

    4 answers

    • CUSTOMER CARE

      A:

      Yes, as long as the heat pump does not have auxiliary heat.

      Answered on 4/18/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The user manual shows hook-up diagrams for heat pumps, among other configurations. Operation with some particular heat pump can only be inferred from this. The customer is advised to download a copy of the user manual from Venstar's web site.

      Answered on 4/17/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, I have the same model T-stat and have combination condenser/heat pumps,
      it's all in the wiring.

      Answered on 4/17/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, as long as you are only controlling one zone of heating and cooling.

      Answered on 4/18/2012 by Another PexSupply Customer
  • Basic Pro Programmable, 1H/1C, Vertical Thermostat

    Q:

    what is the rh an rc mean on the wiring on the unit
    Asked on 3/23/2012 by greg

    1 answer

    • CUSTOMER CARE

      A:

      Generally, RH is for heating and RC is for cooling.

      Answered on 3/26/2012 by PexSupply Staff from NY
  • Basic Pro Programmable, 1H/1C, Vertical Thermostat

    Q:

    will this work with a boiler and baseboards
    Asked on 1/25/2012 by Anonymous from motana

    2 answers

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 1/26/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The basic answer is yes but there are circumstances. If you are looking to replace a non programmable T-stat probably yes. You need to connect the two T terminals of the boiler control to this device according to the schematic with the thermostat. In most cases it should be the R and W terminals.

      Answered on 2/16/2012 by Suddenly retired from Woburn, Massachusetts
  • Basic Pro Programmable, 1H/1C, Vertical Thermostat

    Q:

    what is the degree difference on/off
    Asked on 1/23/2012 by cleo from dewey,okla.

    1 answer

    • CUSTOMER CARE

      A:

      There is no differential temperature for this thermostat. It is designed to be accurate within 1°F.

      Answered on 1/24/2012 by PexSupply Staff from NY
  • Basic Pro Programmable, 1H/1C, Vertical Thermostat

    Q:

    How many programmable time periods may be set each day - 3 or 4?
    Asked on 1/5/2012 by Tom from Elkins Park, PA

    2 answers

    • CUSTOMER CARE

      A:

      This thermostat has four daily program periods (designed for waking up, leaving for work, the evening, and sleeping).

      Answered on 1/5/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Four: Wake, Leave, Return, and Sleep.

      Answered on 1/13/2012 by Smithereens from OKC, OK
  • Basic Pro Programmable, 1H/1C, Vertical Thermostat

    Q:

    How do I change from celsius to farenheit?
    Asked on 9/16/2011 by Jetset Franklin from Miami Beach, FL

    1 answer

  • Basic Pro Programmable, 1H/1C, Vertical Thermostat

    Q:

    Can you use this with radiant heat only? (and no cooling)
    Asked on 8/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can.

      Answered on 8/3/2011 by PexSupply Staff from NY
  • Basic Pro Programmable, 1H/1C, Vertical Thermostat

    Q:

    in need of manule.
    Asked on 6/7/2011 by jhj from Tuscaloosa, AL

    1 answer

    • CUSTOMER CARE

      A:

      Please refer to the documents posted under the 'Manuals' tab on this item's product page.

      Answered on 6/8/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?