PRO 2000 Horizontal Programmable Thermostats (1 Heat/1 Cool) Zoom

PRO 2000 Horizontal Programmable Thermostats (1 Heat/1 Cool)

SKU:TH2110DH1002

Brand: Honeywell

Honeywell
Qty Price
$27.85
/ each
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
5-2 Day
Mount: Horizontal
Power Method: Dual Powered: Battery or Hardwire
Accuracy: +/- 1°F
Temperature Range (F): 35°F - 90°F
40°-90°F
Electrical Rating: 20 to 30 VAC
750 mV
Frequency: 50 Hz
60 Hz
User Interface: Push Button

Description for Honeywell TH2110DH1002

Overview:
The PRO programmable family of thermostats provides basic and simple programming with specific models for conventional and heat pump systems.

Features:

  • Weekday/Weekend programming - 5-2 (Weekdays, Weekend) programming.
  • Backlit digital display - both current and set temperatures are easy to read in various lighting conditions.
  • Precise comfort control [+/-1 F (+/- 0.5 C)] - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.
  • Adaptive Intelligent Recovery - ensures programmed temperature is reached by programmed time.

  • PRO 2000 Horizontal Programmable Thermostats (1 Heat/1 Cool)

    Q&A: Ask the Questions, share answers