PRO 2000 Programmable, 1H/1C, Vertical Thermostat Zoom
  • 360° View

PRO 2000 Programmable, 1H/1C, Vertical Thermostat

SKU:TH2110DV1008

Brand: Honeywell

Honeywell
Qty Price
$27.85
/ each
$134.25 / box (5 units x $26.85)
In Stock! Ships in 24-48 Hours
(107 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Vertical
Options: Fan Control
Power Method: Hardwired
Battery
Changeover: Manual
Temperature Range (F): 40°-90°F (Heating)
50°-99°F (Cooling)
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wiring: R
RC
C
W
Y
G
O
B
Color: Premier White
Height: 4-11/16"
Width: 2-7/8"
Depth (Inches): 1-1/8"
Voltage:
?
24v
750mV

Description for Honeywell TH2110DV1008

Application:

  • Heat/Cool or Heat Pump without Auxiliary Heat

Features
  • Weekday/Weekend programming - 5-2 (Weekdays, Weekend) programming.
  • Backlit display is easy to read
  • Displays ambient (measured) temperature at all times
  • One-touch access to setpoint temperature
  • Preset program settings
  • Temporary and permanent override of schedule
  • Early start ensures the right temperature at the right time
  • Built-in compressor protection

PRO 2000 Programmable, 1H/1C, Vertical Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPRO 2000 Programmable, 1H/1C, Vertical Thermostat
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Nice easy to use thermostat

By GG

from Allendale, NJ

Verified Buyer

Comments about PRO 2000 Programmable, 1H/1C, Vertical Thermostat:

Very easy to program and install and has an uncluttered well organized display.

 
5.0

Mini screwdriver needed

By Eaglae92546

from Pittsburgh, PA

Verified Buyer

Comments about PRO 2000 Programmable, 1H/1C, Vertical Thermostat:

The installation was pretty straightforward assuming you label the thermostat wires before disconnecting them. However, the screw terminals were so small that I had to find an eyeglass screwdriver to complete the installation. The tip of a utility knife would work but what a hassle.

 
5.0

Luck to have found the product!

By J. or Ace

from Havertown, PA

Verified Buyer

Comments about PRO 2000 Programmable, 1H/1C, Vertical Thermostat:

We had a very old thermostat to replace and had
a tough time finding a vertical one to fit in the
same spot. This was a perfect fit, and we love how
it looks! Also, setting it up was simple, and it's
great to be able to set different temperatures for
certain days and times. I would recommend the
product and have actually told my brother who is
also looking into purchasing one in the near future from your company. Very satisfied with it!
Thank you!

 
4.0

Just the right fit!

By Ray the handyman

from Westchester County, NY

Verified Buyer

Comments about PRO 2000 Programmable, 1H/1C, Vertical Thermostat:

Fit the space perfectly.

(0 of 2 customers found this review helpful)

 
5.0

I would buy it again

By Jhomeowner

from Northern Wyoming

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about PRO 2000 Programmable, 1H/1C, Vertical Thermostat:

        Worked great

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        5.0

        Older Homes Need It

        By lctwin

        from West Palm Beach

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about PRO 2000 Programmable, 1H/1C, Vertical Thermostat:

              Vertical thermostats are almost extinct today. My home is older and I am so glad that you all sell them still online..

              • Was this a gift?:
              • No

              Displaying reviews 1-6

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • PRO 2000 Programmable, 1H/1C, Vertical Thermostat

                Q:

                Will this thermostat mount on a recessed J-box
                Asked on 4/7/2015 by norcal06 from Moss Beach, Ca.

                1 answer

                • CUSTOMER CARE

                  A:

                  No this would not mount on a recessed one.

                  Answered on 4/8/2015 by Supplyhouse Staff from New York
              • PRO 2000 Programmable, 1H/1C, Vertical Thermostat

                Q:

                I have hot water baseboard heat and an oil burner furnace. will this thermostat work with this system
                Asked on 2/16/2015 by elaine

                1 answer

                • CUSTOMER CARE

                  A:

                  if it uses low voltage controls yes

                  Answered on 3/6/2015 by Supplyhouse Staff from New York
              Displaying questions 1-2

              Do you have a question about this product?