Basic Pro Programmable, 2H/1C, Vertical Thermostat Zoom

Basic Pro Programmable, 2H/1C, Vertical Thermostat

SKU:TH2210D1007

Brand: Honeywell

Honeywell
Qty Price
$34.95
/ each
$67.50 / box (2 units x $33.75)
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/1 Cool
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Vertical
Options: Fan Control
Power Method: Battery
Hardwired
Changeover: Manual
Temperature Range (F): 40°-99°F
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.48 to 24
Wiring: Y
G
O/B
C
Color: Premier White
Height: 4-7/10"
Width: 2-9/10"
Depth (Inches): 1-1/10"

Description for Honeywell TH2210D1007

Features

  • Weekday/Weekend programming - 5-2 (Weekdays, Weekend) programming.
  • Backlit digital display - both current and set temperatures are easy to read in various lighting conditions.
  • Precise comfort control (+/- 1ª F) - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.
  • Adaptive Intelligent Recovery - ensures programmed temperature is reached by programmed time.

Basic Pro Programmable, 2H/1C, Vertical Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons