Pro Non-Programmable, 2H/1C, Standard Display Thermostat Zoom
  • 360° View

Pro Non-Programmable, 2H/1C, Standard Display Thermostat

SKU:TH3210D1004

Brand: Honeywell

Honeywell
Qty Price
$35.55
/ each
$169.75 / box (5 units x $33.95)
In Stock! Ships in 24-48 Hours
(219 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/1 Cool (Heat Pump)
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Power Method: Hardwired
Battery
Changeover: Manual
Temperature Range (F): 40°-99°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: O
B
G
Y
L
C
Frequency: 50 Hz
60 Hz
Color: Premier White
Height: 3-13/16"
Width (Inches): 5-3/8"
Depth (Inches): 1-1/4"

Description for Honeywell TH3210D1004

The PRO series provides non-programmable thermostats for 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features

  • Non-programmable digital thermostat.
  • Backlit digital display - both current and set temperatures are easy to read in various lighting conditions.
  • Precise comfort control ( 1°F) - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.
  • 5-year limited warranty.

Pro Non-Programmable, 2H/1C, Standard Display Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPro Non-Programmable, 2H/1C, Standard Display Thermostat
 
4.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

71%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
3.0

It's working.

By Mark

from Richmond, IN

Verified Buyer

Comments about Pro Non-Programmable, 2H/1C, Standard Display Thermostat:

My HVAC system is now working again, but this thermostat allows a bit more temperature variance than I'd prefer. I don't think the thermostat is defective, but that Honeywell designed it this way.

 
5.0

Simple to use and works great.

By Michael

from Doylestown, PA

Verified Buyer

Comments about Pro Non-Programmable, 2H/1C, Standard Display Thermostat:

I now have 2 of these in my house. One of them was installed 3-4 years ago and has never had a problem. It works great for a heat pump with a backup heat source. The best thing about it is how easy it is to use. No giant confusing LCD display - just a simple readout with buttons for the functions. With heat pumps you don't want to be changing the temperature setting a lot, so really no need for a programmable thermostat.

 
4.0

Good Basic Digital Thermostat

By cazper

from Plant City Florida

Verified Buyer

Comments about Pro Non-Programmable, 2H/1C, Standard Display Thermostat:

Product is very good, the directions of setting it up to your particular system could be better written. Using examples of the various systems and setting required on the thermostat.

 
4.0

Pro non programmable thermostat

By The landlord

from Jacksonville fl

Verified Buyer

Comments about Pro Non-Programmable, 2H/1C, Standard Display Thermostat:

Easy to install

(1 of 1 customers found this review helpful)

 
3.0

Not Accurate displaying room temperature

By ProHVAC

from Central, NC

Verified Reviewer

Comments about Pro Non-Programmable, 2H/1C, Standard Display Thermostat:

Overall it works. BUT-> It won't display the correct room temperature. I have installed three of these and none are accurate. Honeywell said there is no way to adjust this and I have to live with it or exchange it. I am looking for a replacement T-stat that has an adjustable temp display.

 
4.0

Great price

By Dino

from Florida

Verified Buyer

Comments about Pro Non-Programmable, 2H/1C, Standard Display Thermostat:

I think the price for the product I bought was reasonable. Check prices before purchase. I would buy again if the price is right. I haven't used product yet so I cannot make comments on how well the product works.

 
5.0

WILL FOE SURE BUY AGAIN

By DJs HEATING

from HARROGATE TENN

Verified Buyer

Comments about Pro Non-Programmable, 2H/1C, Standard Display Thermostat:

I USE THIS PRODUCT FOR MY BUSSINESS IT IS EASY TO USE AND UNDERSTAND

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 7 Answers
Displaying questions 1-7
  • Pro Non-Programmable, 2H/1C, Standard Display Thermostat

    Q:

    Does this thermostat automatically change from the Aux heat to the emergency heat if the Aux heat fails? If not, do you have thermostats that do that, so if the aux heat source goes out when you are away, the backup system comes on?
    Asked on 1/19/2015 by Gertie from United States

    1 answer

    • CUSTOMER CARE

      A:

      if setup properly yes

      Answered on 1/21/2015 by Supplyhouse Staff from New York
  • Pro Non-Programmable, 2H/1C, Standard Display Thermostat

    Q:

    have model#TH310D1004 Heat pumps keeps coming on and shutting down without tempure changing 1 degree. set on 68 comes on goes off at 68?
    Asked on 11/22/2014 by Bub from WV.

    1 answer

  • Pro Non-Programmable, 2H/1C, Standard Display Thermostat

    Q:

    How do you change the cycle on a Honeywell th3210d?
    Asked on 11/10/2014 by Karen from Lexington, NC

    1 answer

  • Pro Non-Programmable, 2H/1C, Standard Display Thermostat

    Q:

    How do I change batteries? I can't remove cover,
    Asked on 10/8/2013 by Dick from college

    1 answer

  • Pro Non-Programmable, 2H/1C, Standard Display Thermostat

    Q:

    what is the diffance in th3210d1004 and rth3100c1002 thank you
    Asked on 11/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      RTH3100C1002 is a retail model thermostat (that can be found in Home Depot, etc.), as opposed to a Tradeline contractor model. Tradeline models generally have more installer set-up options. TH3210D1004 is a 2H/1C, non-programmable model. We do not have any specs available on the RTH3100C1002.

      Answered on 11/10/2011 by PexSupply Staff from NY
  • Pro Non-Programmable, 2H/1C, Standard Display Thermostat

    Q:

    You have two different thermostats pictured. One has a switch for emergency heat and one does not. Which one is correct?
    Asked on 5/18/2011 by Fred Flint from East Coast

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat does have an emergency heat switch.

      Answered on 5/18/2011 by PexSupply Staff from NY
  • Pro Non-Programmable, 2H/1C, Standard Display Thermostat

    Q:

    I currently have a Honeywell T841A1217 and want to install an TH3210D1004. The wiring labels are different. T841A1217 has W2,X,O,E,G,Y,R. Don't know the conversion of the two wiring lable.
    Asked on 4/13/2011 by Rob from Lusby, MD

    1 answer

Displaying questions 1-7

Do you have a question about this product?