Pro Programmable, 2H/1C, Standard Display Thermostat Zoom

Pro Programmable, 2H/1C, Standard Display Thermostat

SKU:TH4210D1005

Brand: Honeywell

Honeywell
Qty Price
$40.95
/ each
$157.00 / box (4 units x $39.25)
In Stock! Ships in 24-48 Hours
(123 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/1 Cool
Programmability: 5-2 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Power Method: Hardwired
Battery
Changeover: Manual
Temperature Range (F): 40°-99°F
Differential:
?
2°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: L
E
O
B
Y
C
G
Frequency: 50 Hz
60 Hz
Color: Premier White
Height: 3-13/16"
Width (Inches): 5-3/8"
Depth (Inches): 1-1/4"
Voltage:
?
24v
750mV

Description for Honeywell TH4210D1005

The PRO series provides programmable thermostats for 24 Vac conventional and heat pump systems or 750 mV heating systems. If used as directed, programmable thermostats can save up to 33% on annual heating and cooling costs.

Features

  • Weekday/Weekend programming - 5-2 (Weekdays, Weekend) programming to fit your lifestyle.
  • Back lite digital display - both current and set temperatures are easy to read in various lighting conditions.
  • Precise comfort control (+/- 1ªF) - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.
  • Built in instructions - simple, pull out instruction manual.
  • Energy savings - program to save up to 33%* on annual heating and cooling costs.
  • Adaptive Intelligent Recovery- ensures programmed temperature is reached by programmed time.
  • 5-year limited warranty.

Pro Programmable, 2H/1C, Standard Display Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPro Programmable, 2H/1C, Standard Display Thermostat
 
4.7

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

Service from SupplyHouse re thermostat

By Jmckhome

from Florida

Verified Buyer

Comments about Pro Programmable, 2H/1C, Standard Display Thermostat:

I had this thermostat for 4 years and it worked great but unfortunately it went bad in the 5 year. I have to praise how SupplyHouse handled my problem, their customer service was fantastic and I would highly recommend buying from this company.

(1 of 1 customers found this review helpful)

 
5.0

good bang for the buck

By StephenJames

from Raleigh, NC

Verified Buyer

Comments about Pro Programmable, 2H/1C, Standard Display Thermostat:

Hooked it up to an old trane system with emergency heat. Had to do some research for a couple of the wires. Once I figured that out hook up was a breeze and it works awesome.

 
4.0

Works great. [...]

By Eric

from Indianapolis, IN

Verified Buyer

Comments about Pro Programmable, 2H/1C, Standard Display Thermostat:

Product works great and was very easy to install. Home is only 4 years old so the wiring was pretty easy to transfer to the new t-stat. Moved down to 4 stars only because I wish it would support daylight savings time and it would have been nice to separate Sat from Sun programming. [...]

 
4.0

Bought 2 and they work great for me.

By Eric

from Indianapolis, IN

Verified Buyer

Comments about Pro Programmable, 2H/1C, Standard Display Thermostat:

Bought 2 to replace some older thermostats in the house. Removal of the old thermostats and installation of these was very easy. Each replacement took no more than 15 minutes. While I really wish the thermostats would support the automatic time switch of daylight savings time, they really do a good job. Have been running them a couple weeks now and they work great. [...]

(1 of 1 customers found this review helpful)

 
4.0

Product has performed well.

By SteveG

from Charleston, SC

Verified Buyer

Comments about Pro Programmable, 2H/1C, Standard Display Thermostat:

Installation was rated as needing a professional, but was really not that hard. I just had one questionable wire hookup and was able to get tech assistance from Honeywell.
Thermostat works great -- sensitive to 1 degree. Backlight is great. Numbers for set temperature could be a little larger.

So far, very satisfied.

(1 of 1 customers found this review helpful)

 
5.0

This is an excellent product.

By PJ

from Tampa, FL

Verified Buyer

Comments about Pro Programmable, 2H/1C, Standard Display Thermostat:

Not only is this an excellent thermostat, it is easy to install.

 
5.0

Awesome product for the price

By Jeff

from Columbia, SC

Verified Buyer

Comments about Pro Programmable, 2H/1C, Standard Display Thermostat:

It is very easy to program
Great product for the price
The wiring diagram was a little difficult to understand

 
5.0

WORKS GREAT

By RJ

from Florida

Verified Buyer

Comments about Pro Programmable, 2H/1C, Standard Display Thermostat:

This Programmable Thermostat works great. Once you setup the days and times it learns how long it takes to adjust to the desired temp and it turns on so that by the time of the set time the temp is where you want it. This model was easy to install and took on minutes to get up and running. The directions are clear and concise providing detailed infromation.

 
5.0

very good

By jerry

from lancaster pa

Verified Reviewer

Comments about Pro Programmable, 2H/1C, Standard Display Thermostat:

I got the thermostat and put it in and it works great, you program it and forget it, it does it on its own. [...]

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Pro Programmable, 2H/1C, Standard Display Thermostat

    Q:

    CAN YOU PROGRAM IT 7 DAYS A WEEK
    Asked on 11/26/2012 by wouie from sellersville pa.

    1 answer

    • CUSTOMER CARE

      A:

      No, this thermostat can only run two different programs: one for weekdays and another for the weekend.

      Answered on 11/27/2012 by PexSupply Staff from NY
  • Pro Programmable, 2H/1C, Standard Display Thermostat

    Q:

    how do you change the battery
    Asked on 9/2/2012 by sharon

    1 answer

  • Pro Programmable, 2H/1C, Standard Display Thermostat

    Q:

    How do I enter configuration mode and what are the factory default settings?
    Asked on 6/30/2012 by Michelle

    1 answer

    • CUSTOMER CARE

      A:

      You can enter the configuration (installer setup) menu on this thermostat by holding down the up and down arrows simultaneously. Please refer to page 6 of the installation manual linked below for more information. Default settings are noted in bold.

      http://s3.pexsupply.com/manuals/1291411322716/42147_PROD_FILE.pdf

      Answered on 7/2/2012 by PexSupply Staff from NY
  • Pro Programmable, 2H/1C, Standard Display Thermostat

    Q:

    What does it mean when the unit states "In Recovery."?
    Asked on 5/6/2011 by Tina from modesto, ca

    1 answer

Displaying questions 1-4

Do you have a question about this product?