FocusPro Non-Programmable, 1H/1C, Large Display Thermostat Zoom
  • 360° View

FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

SKU:TH5110D1022

Brand: Honeywell

Honeywell
Qty Price
$38.95
/ each
$224.10 / box (6 units x $37.35)
In Stock! Ships in 24-48 Hours
(364 Available)
0

Resources

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Large Display
Fan Control
Power Method: Battery
Hardwired
Changeover: Manual
Auto
Temperature Range (F): 40°-99°F
Max Temp Differential: 1°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.5-1
Wattage:
?
10 to 30
Wiring: W(O/B)
C
Rc
G
Y
Frequency: 60 Hz
50 Hz
Color: Premier White
Height: 3-7/16"
Width: 4-1/2"
Depth (Inches): 1-5/16"
Voltage:
?
24v
750mV

Description for Honeywell TH5110D1022

Overview

Large Screen Premier White Heating & Cooling Thermostat with R, Rc, C, W (O/B), Y, G terminals. The FocusPRO non-programmable digital thermostat provides electronic control of 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features

  • Non-programmable digital thermostat.
  • arge, clear, backlit display, easy to read in various lighting conditions.
  • Display size options - available in large screen or standard.
  • Precise comfort control (+/- 1ªF) maintains consistent comfort to the highest level of accuracy.
  • Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat.
  • 5-year limited warranty.

FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFocusPro Non-Programmable, 1H/1C, Large Display Thermostat
 
4.8

(based on 30 reviews)

Ratings Distribution

  • 5 Stars

     

    (24)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 30 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

Very satisfied with previously owning the same thermostat.

By none

from LARGO,FL.

Verified Buyer

Comments about FocusPro Non-Programmable, 1H/1C, Large Display Thermostat:

Hoping that future performance is as good as the
previous unit.

 
5.0

Easy to use

By Paul

from East Dennis, Cape Cod MA

Verified Buyer

Comments about FocusPro Non-Programmable, 1H/1C, Large Display Thermostat:

Simple
Easy to user.
Large easy to use screen.
Have replaced many complicated programmable stats that people just could not deal with.
Simple is better for a lot of us.

 
5.0

outstanding product.

By Jim

from Jacksonville, FL

Verified Buyer

Comments about FocusPro Non-Programmable, 1H/1C, Large Display Thermostat:

Setup and configuration and size of viewing area.

 
5.0

FOCUS PRO NON PROGRAMMABLE T-STAT LARGE DISPLAY

By JH

from NEW CASTLE COLORADO

Verified Buyer

Comments about FocusPro Non-Programmable, 1H/1C, Large Display Thermostat:

WE WERE LOOKING FOR AN EXACT MATCH TO THE T-STAT WE HAD BEFORE. EASY TO FIND EXACTLY WHAT WE WANTED. WE HAVE BEEN VERY PLEASED WITH ITS PERFORMANCE THROUGH OUT THE YEARS! EASY TO READ AND USE.

 
5.0

What I've been looking for

By Chigger

from Grayson, KY

Verified Buyer

Comments about FocusPro Non-Programmable, 1H/1C, Large Display Thermostat:

Bought this for installation in a rental home. LOVE it so much, will buy a 2nd for our home! Unbelievably easy to use and LOVE the large easy to read screen. Wish the backlight would stay on constant but not a show stopper as one touch of button turns it on.

 
5.0

easy to install

By macz100

from new york

Verified Buyer

Comments about FocusPro Non-Programmable, 1H/1C, Large Display Thermostat:

product simple to use , easy to install , like the easy to replace battery feature

 
5.0

Terrific Thermostat!

By Lilly May

from Baton Rouge, LA

Verified Buyer

Comments about FocusPro Non-Programmable, 1H/1C, Large Display Thermostat:

Easy to install, easy to use! We love it so much, we are going to order two more for a different domicile!

 
5.0

Digital Yet Old Time Simple.

By Paul

from East Dennis MA.

Verified Buyer

Comments about FocusPro Non-Programmable, 1H/1C, Large Display Thermostat:

On / Off
Heat / Cool
Temp up, temp down.
Easy to see display. Read set temperature and room temperature with out pushing buttons.
Programs are for empty houses. I live in mine.
I can remember to turn it down when I leave.

 
5.0

Simple and Functional

By RC

from Altadena, CA

Verified Buyer

Comments about FocusPro Non-Programmable, 1H/1C, Large Display Thermostat:

No frills and not much to go wrong.

 
5.0

easy to read numbers

By hank

from clarion, pa

Verified Buyer

Comments about FocusPro Non-Programmable, 1H/1C, Large Display Thermostat:

Very easy to read, easy to install.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 17 Answers
Displaying questions 1-10Previous | Next »
  • FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

    Q:

    How do I get the light on the display
    Asked on 8/5/2012 by Schmitter from Michigan

    3 answers

    • VERIFIED BUYER

      A:

      If you push one of the arrow keys on the right the display light will turn on.

      Answered on 8/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Anytime you press one of the buttons on it , the display should light up,
      if it doesn't, the unit may be defective.....wally

      Answered on 8/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It only lights when you push the up and down arrows to increase or decrease
      the temperature, it does not stay lit all the time.

      Answered on 8/5/2012 by Anonymous
  • FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

    Q:

    How do you change the battery
    Asked on 7/16/2012 by kid from Brighton Mich

    2 answers

    • VERIFIED BUYER

      A:

      To change the battery there is a push on the top right of the thermostat the it will come up and to the right. It does say the words push on the battery tray.

      Answered on 7/16/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Press and pull flip out door on right side to replace batteries.

      Answered on 7/19/2012 by Anonymous
  • FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

    Q:

    I'm getting a dual fuel system. Will this work on it. Thanks
    Asked on 7/11/2012 by Shaggy

    1 answer

    • CUSTOMER CARE

      A:

      Whether it is a dual fuel heatpump or a dual fuel furnace, a TH5110D will not work. You can use a TH5220D for this. If you have a dual fuel heatpump and want options for more control over it you can use the TH9421C or Prestige models. They have options to cater to dual fuel systems.

      Answered on 7/12/2012 by PexSupply Staff from NY
  • FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

    Q:

    My present thermostat is an old (42 yrs) Honeywell, and want to
    replace it with a anon-programmable unit. My present thermostat
    only has 2 wires; red and white. Would this unit hook up the same ??
    R. Kelch
    Asked on 6/1/2012 by Ralph from Franklin, Pa

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the replacement for this thermostat sounds like it may be a low voltage thermostat for heating only system, given the age of the application. If you could verify the voltage requirements for the system and if it is a heating only application then they can make an accurate suggestion for replacement.
      They hesitate to advise based on colors of wire. An 18 gauge wire would work for the application regardless of what color is wrapped around the wires. If you could advise on this they would be glad to make a suggestion. The TH5110D1022 may work but you should contact the manufacturer to confirm.

      Answered on 6/27/2012 by PexSupply Staff from NY
  • FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

    Q:

    to turn the temperature up do i push the first button at the top on the right of the thermostat? thank you
    Asked on 10/14/2011 by casey74 from saint charles, mi

    1 answer

    • CUSTOMER CARE

      A:

      Yes, that is correct.

      Answered on 10/18/2011 by PexSupply Staff from NY
  • FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

    Q:

    Can this thermostat be used for air conditioning
    Asked on 7/22/2011 by Bill from Southampton,NJ 08088

    2 answers

    • CUSTOMER CARE

      A:

      Yes, this thermostat can accommodate one stage of cooling.

      Answered on 7/22/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Can be used with heating or air conditioning systems.

      Answered on 10/10/2011 by Robert from Vinton, Va.
  • FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

    Q:

    terminals r g w y and rc. g w y are ok. where does the r go, on r or rc. when r is on r the ac does not work. when I put the old t/s on it has a jumper between r and rc, a/c works fine. do I need a jumper on this t/s or is it pre wired. still not using my new honeywell t/s
    Asked on 6/6/2011 by babe from Harwick Pa

    1 answer

  • FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

    Q:

    i have a TH5220D1029 -0936 IS THERE ANY INSTRUCTIONS ON HOW TO WIRE ONE UP?
    Asked on 5/24/2011 by JAMES from NEWBERRY,S.C.

    1 answer

  • FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

    Q:

    I own a house boat with a heat pump system. I had a service tech come out because i was having trouble with thermostat. He concluded that it was the thermostat that was causing my problem. He suggested model number TH8320U1008. I don't need a programable thermostat. Will this model work on my unit? thanks
    Asked on 5/4/2011 by popeye from grant park,il

    1 answer

    • CUSTOMER CARE

      A:

      This model works with heat pump systems, but keep in mind that it is only 1H/1C.

      Answered on 5/5/2011 by PexSupply Staff from NY
  • FocusPro Non-Programmable, 1H/1C, Large Display Thermostat

    Q:

    If thermostat is hard wired, what does the battery do?
    Asked on 2/5/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Batteries are optional if the thermostat is wired to run on AC power when installed. They provide backup power to the thermostat.

      Answered on 2/7/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?