FocusPro Non-Programmable, 2H/2C, Large Display Thermostat Zoom

FocusPro Non-Programmable, 2H/2C, Large Display Thermostat

SKU:TH5220D1029

Brand: Honeywell

Honeywell
Qty Price
$55.95
/ each
$211.80 / box (4 units x $52.95)
In Stock! Ships in 24-48 Hours
(242 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/1 Cool (Heat Pump)
2 Heat/2 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Auto Changeover
Large Display
Power Method: Battery
Hardwired
Changeover: Auto
Manual
Temperature Range (F): 40°-99°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: W2(AUX)
Y2(E)
C
Rc
W(O/B)
Y
G
L
Frequency: 60 Hz
50 Hz
Color: Premier White
White
Height: 3-9/16"
Width (Inches): 5-13/16"
Depth (Inches): 1-1/2"

Description for Honeywell TH5220D1029

Overview

The FocusPRO non-programmable digital thermostat provides electronic control of 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features

  • Non-programmable digital thermostat.
  • Large, clear, backlit display - easy to read in various lighting conditions.
  • Display size options - available in large screen or standard.
  • Precise comfort control (+/- 1ªF) maintains consistent comfort to the highest level of accuracy.
  • Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat.
  • 5-year limited warranty.

FocusPro Non-Programmable, 2H/2C, Large Display Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFocusPro Non-Programmable, 2H/2C, Large Display Thermostat
 
4.9

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 15 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Excellent product

By Steve

from Florida

Verified Buyer

Comments about FocusPro Non-Programmable, 2H/2C, Large Display Thermostat:

Can't go wrong with Honeywell

(1 of 1 customers found this review helpful)

 
5.0

User friendly

By Ken`

from Chatannooga, TN

Verified Buyer

Comments about FocusPro Non-Programmable, 2H/2C, Large Display Thermostat:

We bought an existing with a programmable thermostat with all the bells & whistles....but no instructions on it's use. Replaced it with this one and love it. Simple and easy to use.

 
5.0

Very easy to configure (program).

By Luke

from Weston, FL

Verified Buyer

Comments about FocusPro Non-Programmable, 2H/2C, Large Display Thermostat:

Very accurate for contolling temperature. Very good anticipation for avoiding overshoot, hence very low differential (+/- 1° F).

 
5.0

Good Product!

By recycleman5

from Phila., PA

Verified Buyer

Comments about FocusPro Non-Programmable, 2H/2C, Large Display Thermostat:

Typical Honeywell quality. It's hard to go wrong with Honeywell thermostats. I've been using them for many 27 years. They are well designed and reliable. Also, their telephone technical assistance, if ever needed, is second to none.

 
5.0

I would recommend this product

By OFB

from Doylestown, pa.

Verified Buyer

Comments about FocusPro Non-Programmable, 2H/2C, Large Display Thermostat:

It is very simple to set.

 
5.0

Great Tstat, Use it in any application.

By Be Comfortable, Hugo J.

from Woodbridge, VA

Verified Buyer

Comments about FocusPro Non-Programmable, 2H/2C, Large Display Thermostat:

This Tstat replace all 24 volts applications.
This is a most have in any hvac service vehicle.

(1 of 1 customers found this review helpful)

 
5.0

I have bought 20 of these

By Pete

from Bensalem, PA

Verified Buyer

Comments about FocusPro Non-Programmable, 2H/2C, Large Display Thermostat:

I have bought 20 of these since the beginning of the year. Every time one of my old thermostats goes bad, I replace it with one of these. They are easy to install, easy to use and the locking cover I bought to use with them keeps people from changing the settings

(1 of 1 customers found this review helpful)

 
5.0

Easy to see/Easy to use

By florida boy

from havana,fl.

Verified Buyer

Comments about FocusPro Non-Programmable, 2H/2C, Large Display Thermostat:

easy to program,quality product!

(1 of 1 customers found this review helpful)

 
5.0

Great Product

By Pete the Handyman

from St. Petersburg, FL

Verified Buyer

Comments about FocusPro Non-Programmable, 2H/2C, Large Display Thermostat:

Well made product. Easy to install with good instructions. One of the best thermostats on the market.

(1 of 1 customers found this review helpful)

 
5.0

Easy to install, very good instructions.

By JW

from Charleston, AR

Verified Buyer

Comments about FocusPro Non-Programmable, 2H/2C, Large Display Thermostat:

I was looking for a thermostat with automatic changeover from heat to cool for an addition that is not a well insulated as the rest of the house. This way I don't have to remember to switch back and forth in the spring and fall. Best price [...]

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

9 Questions | 10 Answers
Displaying questions 1-9
  • FocusPro Non-Programmable, 2H/2C, Large Display Thermostat

    Q:

    how can I tell if I have a one or two transformer system
    Asked on 12/21/2014 by jimmy

    1 answer

    • CUSTOMER CARE

      A:

      separate wires to the RH and RC terminals, not a jumper.

      Answered on 12/22/2014 by Supplyhouse Staff from New York
  • FocusPro Non-Programmable, 2H/2C, Large Display Thermostat

    Q:

    I have a Trane XL 1200 Duel Fuel (Gas/Electric heat Pump)& AC Unit. I have an old Trane Mechanical Thermostat (Model 2AAT86B101)that has Aux heat and Emergency heat switch. Will this Honeywell Non-Prog, TH5220D1029 work with what my unit is and the thermostat it will replace?
    Asked on 12/11/2014 by Bill from Lexington, TN

    1 answer

    • CUSTOMER CARE

      A:

      it sounds like you need 3H, or the emergency heat switch wouldnt function off the stat.

      Answered on 12/12/2014 by Supplyhouse Staff from New York
  • FocusPro Non-Programmable, 2H/2C, Large Display Thermostat

    Q:

    Can I use an adapter with this thermostat to regulate my up stairs temperature?
    Asked on 4/15/2014 by liz from Georgia

    1 answer

    • CUSTOMER CARE

      A:

      There are no compatible remote sensors for this thermostat. The best way to regulate temperature upstairs would likely be to install a separate thermostat upstairs and make the necessary changes to the heating/cooling systems to put the upper floor on a separate zone. Another option would be to install a thermostat with remote sensor options and then use remote sensors to create an average temperature using multiple inputs around the house. This second option would probably not be as effective as setting up separate zones, but it may be preferable to the current configuration.

      Answered on 5/2/2014 by SupplyHouse Staff from NY
  • FocusPro Non-Programmable, 2H/2C, Large Display Thermostat

    Q:

    what is the difference between the focus pro and non-programmable 5110D1006 1H/1C

    and the 5220D1029 2H/2C large display thermostat?
    Asked on 11/26/2012 by tiger

    1 answer

    • CUSTOMER CARE

      A:

      The main difference between TH5110D1006 and TH5220D1029 thermostats is that -1029 models are two-stage. The 1029 also has a larger display (5.09 square inches versus 1.95 square inches) and an emergency heat setting.

      Answered on 11/27/2012 by PexSupply Staff from NY
  • FocusPro Non-Programmable, 2H/2C, Large Display Thermostat

    Q:

    What is the difference between the TH5220d1003 and the ...1029?
    Asked on 10/15/2012 by Rich from Nashville, TN

    1 answer

    • CUSTOMER CARE

      A:

      The sku TH5220D1003 is the standard thermostat, and sku TH5220D1029 is the large display thermostat. On the large-display model, the text is in 13 point font (versus 11 on standard models) as well as the display size itself is 5.09 sq. in. (versus the 3.75 sq. in. standard display size).

      Answered on 10/24/2012 by PexSupply Staff from NY
  • FocusPro Non-Programmable, 2H/2C, Large Display Thermostat

    Q:

    can i use an out door temp sensor with this?
    Asked on 10/8/2012 by louie from ohio

    2 answers

    • VERIFIED BUYER

      A:

      I don't believe you can; you will have to look in the owner's manual and see if that's an option, though.

      Answered on 10/8/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Unfortunately Honeywell does not offer outdoor sensors for FocusPRO 5000 thermostats. You may want to look at VisionPRO 8000 models, which are compatible with outdoor sensor part C7089U1006.

      Answered on 10/23/2012 by PexSupply Staff from NY
  • FocusPro Non-Programmable, 2H/2C, Large Display Thermostat

    Q:

    How do I remove the cover to replace the battery?
    Asked on 3/4/2012 by CB from Smyrna TN

    1 answer

  • FocusPro Non-Programmable, 2H/2C, Large Display Thermostat

    Q:

    This unit comes with two different sized screens. Are the numbers and letters actually any LARGER on the unit with the larger screen vs. the smaller screen?

    From the pictures I've seen, it appears the numbers are exactly the same size on the larger screen, only spaced farther apart. I am particularly concerned with the sized of the letters that spell out "Heat - Cool - Off. I need those to be as large as possible so my elderly Father can see it. What is the point of the larger screen if the actual printing on the screen isn't any larger?

    Thanks!
    Asked on 8/16/2011 by bareyb from Cupertino

    1 answer

    • CUSTOMER CARE

      A:

      The figures on the screen are, in fact, larger. On the large-display models, the text is in 13 point font (versus 11 on standard models). The room temperature measures .81"(h) x .83"(w) and the set-point temperature measures .53" x .55" on the large model (as opposed to .68" x .71" and .45" x .46" on the standard units).

      Answered on 8/17/2011 by PexSupply Staff from NY
  • FocusPro Non-Programmable, 2H/2C, Large Display Thermostat

    Q:

    Can this thermostat be used with a gas boiler with baseboard heat and straight A/C? If so, I may have wired it improperly.
    Asked on 10/30/2010 by Craig

    1 answer

    • CUSTOMER CARE

      A:

      Yes this thermostat can be used with a combination of baseboard heat and air conditioning. If it is not working it may not be wired properly.

      Answered on 11/1/2010 by PexSupply Staff from NY
Displaying questions 1-9

Do you have a question about this product?