Non-Programmable Communicating Digital Thermostat (Premier White) Zoom

Non-Programmable Communicating Digital Thermostat (Premier White)

SKU:TH5320C1002

Brand: Honeywell

Honeywell
Qty Price
$43.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
3 Heat/2 Cool Heat Pump
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Fan Control
Large Display
Power Method: Communicating
Changeover: Manual
Auto
Temperature Range (F): 40°-99°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Wiring: 3
Frequency: 50 Hz
60 Hz
Color: Premier White
Height: 3-7/16"
Width: 4-1/2"
Depth (Inches): 1-5/16"
Voltage:
?
24v
750mV

Description for Honeywell TH5320C1002

Overview

  • The FocusPRO non-programmable digital thermostat provides control when connected to an EnviraZone Zone Panel or an EnviraCOM equipment interface model or an EnviraCOM control board at the equipment.

Features
  • Non-programmable digital thermostat
  • Large, clear, backlit display - easy to read in various lighting conditions
  • Precise comfort control (+/- 1º F) - maintains consistent comfort to the highest level of accuracy
  • Up to 3 Heat/2 Cool Heat Pump or Up to 2 Heat/2 Cool Conventional

Non-Programmable Communicating Digital Thermostat (Premier White)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellNon-Programmable Communicating Digital Thermostat (Premier White)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Product!! Great Company!!

By Jerry

from Albertson, N.C.

Verified Buyer

Comments about Non-Programmable Communicating Digital Thermostat (Premier White):

We love the new thermostat we received from this company. It is more efficient and we hope to save on our electric bill. [...]

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Non-Programmable Communicating Digital Thermostat (Premier White)

    Q:

    Is this thermostat compatible with the Goodman "Comfortnet" communicating system? Will it report Goodman error codes?
    Asked on 1/26/2012 by Ken from Shingle Springs, CA

    1 answer

    • CUSTOMER CARE

      A:

      No, you would need to use one of Goodman's Comfortnet thermostats to get this capability.

      Answered on 1/26/2012 by PexSupply Staff from NY
  • Non-Programmable Communicating Digital Thermostat (Premier White)

    Q:

    Is this particular unit the Pro 5000? That is what we have been told to install by our cooling/heating maintenance firm.
    Asked on 12/28/2011 by Anonymous from Chico, CA

    1 answer

    • CUSTOMER CARE

      A:

      This is the Honeywell FocusPRO communicating thermostat. TH5110D1006 is the single stage FocusPRO 5000, with TH5320U1001 being the 2 heat/2 cool version like the TH5320C1002.

      Answered on 12/30/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?