Non-Programmable Wireless FocusPro Thermostat Zoom

Non-Programmable Wireless FocusPro Thermostat

SKU:TH5320R1002

Brand: Honeywell

Honeywell
Qty Price
$109.95
/ each
$211.90 / box (2 units x $105.95)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Wireless
Fan Control
Auto Changeover
Power Method: Battery
Changeover: Manual
Auto
Temperature Range (F): 40°-99°F
Voltage:
?
24v
Low voltage
Wiring: Y1
W1
W2
Rh
R
Y2
C
Rc
G
Color: Premier White
White
Height: 3-9/16"
Width (Inches): 5-13/16"

Description for Honeywell TH5320R1002

Features

  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Works with compatible RedLINK enabled devices
  • Same great features of the FocusPRO« thermostat now wireless
  • Installs in minutes
  • Can display outdoor temperature and humidity
  • 1 year battery life
  • 2 month low battery warning

Non-Programmable Wireless FocusPro Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Non-Programmable Wireless FocusPro Thermostat

    Q:

    will this work on a radiant system
    Asked on 9/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, but it is not compatible with any slab sensors.

      Answered on 9/23/2011 by PexSupply Staff from NY
  • Non-Programmable Wireless FocusPro Thermostat

    Q:

    is these thermostat milli volt
    Asked on 11/10/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No this is not millivolt.

      Answered on 11/12/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?