FocusPro Non-Programmable, 3H/2C, Large Display Thermostat Zoom

FocusPro Non-Programmable, 3H/2C, Large Display Thermostat

SKU:TH5320U1001

Brand: Honeywell

Honeywell
Qty Price
$59.20
/ each
$293.75 / box (5 units x $58.75)
In Stock! Ships in 24-48 Hours
(73 Available)
4

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
3 Heat/2 Cool Heat Pump
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Large Display
Auto Changeover
Power Method: Battery
Hardwired
Changeover: Manual
Auto
Temperature Range (F): 40°-99°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: Y2
Rc
W(O/B)
Y
L
C
G
Frequency: 60 Hz
50 Hz
Color: Premier White
Height: 3-9/16"
Width (Inches): 5-13/16"
Depth (Inches): 1-1/2"

Description for Honeywell TH5320U1001

The FocusPRO non-programmable digital thermostat provides electronic control of 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features

  • Non-programmable digital thermostat.
  • Large, clear, backlit display - easy to read in various lighting conditions.
  • Display size options - available in large screen or standard.
  • Precise comfort control (+/- 1ªF) - maintains consistent comfort to the highest level of accuracy.
  • Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat.
  • 5-year limited warranty.

FocusPro Non-Programmable, 3H/2C, Large Display Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFocusPro Non-Programmable, 3H/2C, Large Display Thermostat
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Great for 3 stage heat pump

By rkb99

from Clinton, TN

Verified Buyer

Comments about FocusPro Non-Programmable, 3H/2C, Large Display Thermostat:

Bought this for rental units so non programmable was a great plus. Fairly easy install with some extra research. Installation manual not very clear on single stage cool with 3 stage heat. Found that Aux/E hooks to old W1 and L hooks to old W2. Works great. Pay attention to model numbers when ordering!!! This is part of FocusPRO® TH5000 Series so I had to make very sure to get correct variation.

 
5.0

Solid Value

By GB-Hiker

from Tyler, TX

Verified Buyer

Comments about FocusPro Non-Programmable, 3H/2C, Large Display Thermostat:

The web site's description of the product was right on target. Local A/C company has installed all three and they are functioning perfectly.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • FocusPro Non-Programmable, 3H/2C, Large Display Thermostat

    Q:

    how do you open the thermostat to put a battery in it.
    Asked on 10/21/2012 by Mike from Chesapeake, VA

    1 answer

    • CUSTOMER CARE

      A:

      The battery holder is a slot on the back of the thermostat on the top right side if you are looking at the unit. As shown on pages 4 and 10 of the Operating Manual, press the clip in and pull to remove holder. Batteries should be replaced once a year.

      Answered on 10/24/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons