FocusPro Programmable, 1H/1C, Large Display Thermostat Zoom

FocusPro Programmable, 1H/1C, Large Display Thermostat

SKU:TH6110D1021

Brand: Honeywell

Honeywell
Qty Price
$52.95
/ each
$203.80 / box (4 units x $50.95)
In Stock! Ships in 24-48 Hours
(232 Available)
0

Resources

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: 5-1-1 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Fan Control
Auto Changeover
Power Method: Hardwired
Battery
Changeover: Auto
Manual
Display Size: 5.09 sq. in.
Temperature Range (F): 40°-99°F
Max Temp Differential: 1°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wattage:
?
0.4 to 30
Wiring: C
G
R
Rc
W(O/B)
Y
Frequency: 50 Hz
60 Hz
Color: Premier White
Height: 3-9/16"
Width (Inches): 5-13/16"
Depth (Inches): 1-1/2"
Wireless: No
Humidity Control: No
Voltage:
?
24v
750mV

Description for Honeywell TH6110D1021

Overview

1 heat/1 cool conventional and heat pump programmable thermostat with R, Rc, C, W (O/B), Y and G terminals. Large Display. Provides electronic control of 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features

  • Weekday/Weekend programming - use as a 5-1-1 (Weekdays, Saturday, Sunday) or 5-2 (Weekdays, Weekend) programmable thermostat, whichever best fits your lifestyle.
  • Large, clear, backlit display - easy to read in various lighting conditions.
  • Display size options - available in large screen or standard.
  • Precise comfort control (+/- 1ªF) - maintains consistent comfort to the highest level of accuracy.
  • Simplified programming and operation.
  • Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat.
  • Built in instructions - simple, pull out instruction manual.
  • Energy savings - program to save up to 33%* on annual heating and cooling costs.
  • Adaptive Intelligent Recovery - ensures programmed temperature is reached by programmed time.
  • Temperature range stops - prevents user from setting the temperature too high or too low.
  • 5-year limited warranty.

FocusPro Programmable, 1H/1C, Large Display Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFocusPro Programmable, 1H/1C, Large Display Thermostat
 
4.6

(based on 27 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (10)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 27 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

Good pricing great customer service

By Mike's

from Arlington Heights, IL

Verified Buyer

Comments about FocusPro Programmable, 1H/1C, Large Display Thermostat:

Good for commerical application

 
5.0

Nice Improvement

By Debdo

from Woodstock, VA

Verified Buyer

Comments about FocusPro Programmable, 1H/1C, Large Display Thermostat:

Was easy to install once the wiring was matched up...looks terrific on the wall, used the small face plate option provides a finished look.

Love the automatic handling of my air controls.

 
5.0

Great Thermostats

By LeeT

from Fort Wayne, IN

Verified Buyer

Comments about FocusPro Programmable, 1H/1C, Large Display Thermostat:

These are great and very simple to use programmable thermostats.

 
4.0

Product as described

By Jim

from Sacramento, CA

Verified Buyer

Comments about FocusPro Programmable, 1H/1C, Large Display Thermostat:

Great product. Easy to program and use.

 
5.0

A User Friendly Thermostat

By Rob

from Upstate New York

Verified Buyer

Comments about FocusPro Programmable, 1H/1C, Large Display Thermostat:

This Honeywell thermostat is very "user friendly" for those who like to control their home temperature (both heating and cooling). You select the start time of four periods and the temperature for each of those periods for weekdays. Then you can set Saturday and Sunday either the same or individually also in four blocks per day. The override setting is also easy to use. Turn the temperature up or down and press the Hold button. To eliminate the override touch the screen at Programmed and it goes back to how that day was set. Other handy items are an easily removable battery box and an accessible attached list of "How To Program" directions. Wire hookup lets you insert each wire in a straight groove and tighten a set screw. No difficult wire wrapping screws! Perfect for the average household handyman.

 
4.0

FocusPro Programmable Thermostat

By Beetle

from New Jersey

Verified Buyer

Comments about FocusPro Programmable, 1H/1C, Large Display Thermostat:

The installation and programming with the instructions were very easy to follow.

 
5.0

Replacement

By BZ

from Needville, Texas

Verified Buyer

Comments about FocusPro Programmable, 1H/1C, Large Display Thermostat:

Had one in our church and A/C guy charged us $180 to change it. Bought this unit for just over $60 and installed myself.

 
5.0

I will buy this product again

By Kat

from Frisco, TX

Verified Buyer

Comments about FocusPro Programmable, 1H/1C, Large Display Thermostat:

It is easy to operate and I plan on replacing two other thermostats in our house.

(0 of 1 customers found this review helpful)

 
4.0

easy to install and great value

By sng820

from Las Vegas, Nv

Verified Buyer

Comments about FocusPro Programmable, 1H/1C, Large Display Thermostat:

I bought two of there and they were easy to install. Like the way they look. Would have given a five star, but im still have to figure out to program it.

 
5.0

Good value for the money

By Fred of Brooklyn

from Brooklyn, NY

Verified Buyer

Comments about FocusPro Programmable, 1H/1C, Large Display Thermostat:

This model (TH6110D1021) has a number of good features for the price, including the ability to optionally get its power externally (and use the battery only for back-up), the backlit display, easy battery replacement, and the so-called "adaptive intelligent recovery", which means that the thermostat learns how long it takes to raise the temperature by a certain amount, and will start the heater earlier than specified to ensure that the requested temperature is reached at the requested time (this feature may be turned off). The manuals are good and installation is easy.

This thermostat's main flaw, which is common to many thermostats, is that it clicks whenever it turns heat (or cool) on or off. It is aesthetically pleasing. Be aware that although the thermostat is truly 5-1-1 (weekday, Sat, Sun programs), it comes from the factory in 5-2 mode (weekday and week-end programs), which is what most people will want anyhow. The installation manual explains how to change between 5-2 and 5-1-1.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

10 Questions | 11 Answers
Displaying questions 1-10
  • FocusPro Programmable, 1H/1C, Large Display Thermostat

    Q:

    Is this a 3 wire thermostat? Will it work with an older White Rodgers valve?
    Asked on 1/9/2015 by Don

    1 answer

    • CUSTOMER CARE

      A:

      its a 6 wire stat. depends on the control voltage of the valve.

      Answered on 1/30/2015 by Supplyhouse Staff from New York
  • FocusPro Programmable, 1H/1C, Large Display Thermostat

    Q:

    HOW DO I RESET THE TIME?
    Asked on 11/17/2014 by Don from HUDSON, FL

    1 answer

    • VERIFIED BUYER

      A:

      You press the far left button the first time you press it you press the clock then you press done, then it switches to set the day then you press done, then you set the schedule. for all these steps you use the up and the down buttons. Best wishes!

      Answered on 11/18/2014 by Anonymous
  • FocusPro Programmable, 1H/1C, Large Display Thermostat

    Q:

    does this thermostat have programmable fan settings in the configuration set up
    Asked on 9/9/2013 by jeff

    2 answers

    • VERIFIED BUYER

      A:

      no

      Answered on 9/11/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Fan can only be in two states either "Auto" or "On". In auto it only runs when either heating or cooling is working. "On" it continually runs.

      Answered on 9/11/2013 by Anonymous
  • FocusPro Programmable, 1H/1C, Large Display Thermostat

    Q:

    how do change from f to c
    Asked on 9/3/2012 by gunny from melbourne australia

    1 answer

  • FocusPro Programmable, 1H/1C, Large Display Thermostat

    Q:

    Great Thermostats. Very easy to mount,install,program.
    My only question? Can you tell me how to display the day (ie) Mond,
    Tues, etc on the screen , next to the time. I do not see where it can be done,or can it?
    Thanks:KJH
    Asked on 6/30/2012 by Of course I can do it. from Sandwich Mass.

    1 answer

    • CUSTOMER CARE

      A:

      What you need to do is hit set clock/day/schedule, then hit set day. After you hit set day hold down the set day and the set schedule button for 5 seconds. This should bring the day back up on the screen. Hopefully this should bring the day back up on the screen.

      Answered on 7/2/2012 by PexSupply Staff from NY
  • FocusPro Programmable, 1H/1C, Large Display Thermostat

    Q:

    Honeywell thermostat model #TH6110D1021: For this thermostat, can I adjust the "differential", that being the number of degrees between thermostat activation and de-activation? Vendor literature indicates the differential for this thermostat is 1 degree; can I change to 2 degrees?
    Asked on 9/5/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The differential on this unit is fixed at +/- 1°F.

      Answered on 9/15/2011 by PexSupply Staff from NY
  • FocusPro Programmable, 1H/1C, Large Display Thermostat

    Q:

    I need a programmable stat for my Boiler. Just heat only. Will the focusPro work for me?
    Asked on 9/3/2011 by Rich from Browns Mills, NJ

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this thermostat will work.

      Answered on 9/6/2011 by PexSupply Staff from NY
  • FocusPro Programmable, 1H/1C, Large Display Thermostat

    Q:

    Honeywell thermostat model #TH6110D1021 shows 5-1-1 programmable days. After programming Mon thru Fri days I press next to program the weekend days, but for some reason it shows "Sat/Sun". How do I separate them? I need to program Sat. separate from Sun.
    Asked on 2/19/2011 by Anonymous

    1 answer

  • FocusPro Programmable, 1H/1C, Large Display Thermostat

    Q:

    I have a large area being controlled by an old fashion controller which I like to replace. However, there is another slave controller to this controller (i.e., the second area controller could only be set to a given temperature but can not control). What kind of controller do I need (single stage vs. multi stage) Do I need to change both of them? I also would like to input a set of different settings for each day of the week. Do I need a 7 day controller vs. 5-1-1?
    Asked on 11/10/2010 by Bob from Lexington, MA

    1 answer

    • CUSTOMER CARE

      A:

      You may want to replace both controllers with two new thermostats, one for each zone. If you order a programmable thermostat that is 7-day, you can have a different setting for every day of the week.

      Answered on 11/15/2010 by PexSupply Staff from NY
  • FocusPro Programmable, 1H/1C, Large Display Thermostat

    Q:

    What are the most recommended settings for day time, night winter, summer?
    Asked on 9/2/2010 by Hoyt from Fort Worth, TX

    1 answer

    • CUSTOMER CARE

      A:

      The Honeywell manual lists the following as the recommended settings for wake: 70 degrees, leave: 62 degrees, return: 70 degrees, and sleep: 62 degrees. This would vary depending on personal preference, season and your location, so you can use this as a guide to adjust your own settings.

      Answered on 9/3/2010 by PexSupply Staff from NY
Displaying questions 1-10

Do you have a question about this product?