FocusPro Programmable, 2H/2C, Large Display Thermostat Zoom

FocusPro Programmable, 2H/2C, Large Display Thermostat

SKU:TH6220D1028

Brand: Honeywell

Honeywell
Qty Price
$67.95
/ each
$259.80 / box (4 units x $64.95)
In Stock! Ships in 24-48 Hours
(309 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/1 Cool (Heat Pump)
2 Heat/2 Cool
Programmability: 5-1-1 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Auto Changeover
Large Display
Power Method: Battery
Hardwired
Changeover: Auto
Manual
Temperature Range (F): 40°-99°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Amperage:
?
0.02-1
Wiring: W2(AUX)
R
Y2(E)
L
C
G
Y
W(O/B)
Rc
Frequency: 60 Hz
50 Hz
Color: Premier White
Height: 3-9/16"
Width (Inches): 5-13/16"
Depth (Inches): 1-1/2"
Wireless: No
Humidity Control: No

Description for Honeywell TH6220D1028

Overview

5-1-1 Programmable Thermostat. Provides electronic control of 24 Vac conventional and heat pump systems or 750 mV heating systems.

  • Weekday/Weekend programming - use as a 5-1-1 (Weekdays, Saturday, Sunday) or 5-2 (Weekdays, Weekend) programmable thermostat, whichever best fits your lifestyle.
  • Large, clear, backlit display - easy to read in various lighting conditions.
  • Display size options - available in large screen or standard.
  • Precise comfort control (+/- 1ª F) - maintains consistent comfort to the highest level of accuracy.
  • Simplified programming and operation.
  • Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat.
  • Built in instructions - simple, pull out instruction manual.
  • Energy savings - program to save up to 33%* on annual heating and cooling costs.
  • Adaptive Intelligent Recovery - ensures programmed temperature is reached by programmed time.
  • Temperature range stops - prevents user from setting the temperature too high or too low.
  • 5-year limited warranty.

FocusPro Programmable, 2H/2C, Large Display Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFocusPro Programmable, 2H/2C, Large Display Thermostat
 
4.8

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 17 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

simple easy to program

By bob

from lake zurich, il

Verified Buyer

Comments about FocusPro Programmable, 2H/2C, Large Display Thermostat:

using it on a 2 stage Heating and 2 stage cooling RTU in a commercial setting. works great.

 
5.0

This is a great product

By Fred of Brooklyn

from Brooklyn, New York

Verified Buyer

Comments about FocusPro Programmable, 2H/2C, Large Display Thermostat:

I am very satisfied with the TH6220D10128 Thermostat. Installation was very straight forward and easy. Programming was a snap. It operates on current from the furnace so I don't need to change the battery often. Battery can be change without losing your program. This is a very nice unit and I'd definitely recommend it.

 
5.0

Programmable Thermostat

By Dave

from Portland, OR

Verified Buyer

Comments about FocusPro Programmable, 2H/2C, Large Display Thermostat:

This thermostat works well. I do wish there was a way to disable the 'hold' button, as it overrides the programming, and some people can't refrain from using it.

 
5.0

crowd favorite

By plantationheatingandair

from Myrtle Beach SC

Verified Buyer

Comments about FocusPro Programmable, 2H/2C, Large Display Thermostat:

Simple and effective makes a great Christmas gift.

 
5.0

GREAT PRICE/EASY TO USE

By 1florida boy

from havana,fl

Verified Buyer

Comments about FocusPro Programmable, 2H/2C, Large Display Thermostat:

well made/easy to install

 
5.0

works great- easy to install-

By charlie

from elgin,s.c

Verified Buyer

Comments about FocusPro Programmable, 2H/2C, Large Display Thermostat:

great product. easy to install,good turn around on
delivery and price was good.

 
5.0

Save $ on heating - cooling

By jeff387

from hopewell jct ,ny

Verified Buyer

Comments about FocusPro Programmable, 2H/2C, Large Display Thermostat:

You may need some help with the instellation setup ,after that its easy., By giving some thought to the programing options this thermostat will save you money and make you comfortable

 
5.0

Just what we needed

By doc

from Leesburg, TX

Verified Buyer

Comments about FocusPro Programmable, 2H/2C, Large Display Thermostat:

These thermostats were exactly what was needed for our church project. and the price was very reasonable. Thanks for your quick service in shipping them to us

 
5.0

The best!

By ol' J.W.

from Fort Davis Texas

Verified Buyer

Comments about FocusPro Programmable, 2H/2C, Large Display Thermostat:

Mark Honeywell invented the first thermostat in the late 1800's. They have led the way in temperature controls ever since. I never buy any other brand.

Incidently, your service is very good. Delivery on time.

 
5.0

Original Honeywell Product

By JSA

from NJ

Verified Buyer

Comments about FocusPro Programmable, 2H/2C, Large Display Thermostat:

Well priced that competitors. Keep it up.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 10 Answers
Displaying questions 1-7
  • FocusPro Programmable, 2H/2C, Large Display Thermostat

    Q:

    will the thermostat automatically switch from a heat to cool with LP heat
    Asked on 4/24/2014 by George from newcomerstown, ohio

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this thermostat has a feature called auto-changover where heating and cooling modes can be used in the course of the same day as long as the two temperatures are set at least 3 degrees apart.

      Answered on 4/25/2014 by SupplyHouse Staff from NY
  • FocusPro Programmable, 2H/2C, Large Display Thermostat

    Q:

    does it have daylight savings time setting
    Asked on 12/21/2013 by charlie from visalia, ca.

    2 answers

    • VERIFIED BUYER

      A:

      No. Even the more expensive product (wireless FocusPro which also I use) don’t have automatic day light adjustments. We have to manually set the time back or forth.
      Sent from Windows Mail

      Answered on 12/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I don't believe so. Adjusting the time twice a year is not a big deal. The time adjustment is accessed from the main screen.
      Sent from my iPad

      Answered on 12/21/2013 by Anonymous
  • FocusPro Programmable, 2H/2C, Large Display Thermostat

    Q:

    I have a non-programmable TH522D1003, will this unit snap right in and work properly without rewiring? Thanks!
    Asked on 12/6/2013 by Jim

    2 answers

    • VERIFIED BUYER

      A:

      Unfortunately, there is no way to answer without knowing what kind of HVAC system you have and what your current wiring is.  You can look at some of the wiring diagrams and see if you can match the wires to the polls. I attached the installation guide.   But if you are at all unsure about what you are doing, it would be best to leave it to an experienced HVAC technician.  You can easily cause damage to the system if you get the wiring incorrect.  BTW, before you even think of installing it yourself, make sure that you kill the power to the unit completely.  There is a control board which hopefully has a fuse on it for protection, but it can be a real pain to change that fuse if you short something out.
       
      Rick Cohan

      Answered on 12/6/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I had a professional install after my dad failed to figure it out, so I don't think so.
      Sent from my iPhone

      Answered on 12/6/2013 by Anonymous
  • FocusPro Programmable, 2H/2C, Large Display Thermostat

    Q:

    Will this thermostat be compatible with your PC8900?
    Asked on 3/27/2012 by Marge from Tucson, az

    2 answers

    • VERIFIED BUYER

      A:

      I didn't replace a PC8900 with this, so I can't say.  But what I can say is that I had a little difficulty figuring out the new wiring, and I called Honeywell up and they walked me through it on the phone.  Worked like a dream within 5 minutes of calling them!

      Answered on 3/27/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Marge, both the PC8900 and the FocusPro are thermostats that are
      designed to control the comfort system directly (i.e. air conditioner,
      heat pump, etc.). They don't work together unless you have a zoned
      system (multiple thermostat-controlled). In that case, the zone
      controller will use the signals from the thermostats to control their
      respective location's comfort.

      Answered on 3/28/2012 by Another PexSupply Customer
  • FocusPro Programmable, 2H/2C, Large Display Thermostat

    Q:

    CAN I USE A TH6220D1028 THERMOSTAT TO REPLACE A T874F1122
    Asked on 1/13/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      TH5220D1029 is the recommended functional replacement for T874F1122. You can use TH6220D1028, but it is a programmable thermostat.

      Answered on 1/18/2012 by PexSupply Staff from NY
  • FocusPro Programmable, 2H/2C, Large Display Thermostat

    Q:

    I am expericing low battery on my Honeywell Thermostat 69-1778ES- M. S. 06-06.
    What battery do I need and how do I put it in?

    How much time do I have before it stops working?
    Asked on 4/27/2011 by Anonymous from Emmaus, PA 18049-1203

    1 answer

  • FocusPro Programmable, 2H/2C, Large Display Thermostat

    Q:

    have th5220d1029 is th6220d1028 compatible snap out old and snap in new ? is only difference is programmable ?
    Asked on 2/17/2011 by rpf

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use this thermostat to replace the TH5220D1029 model.

      Answered on 2/18/2011 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?