Programmable Wireless FocusPro Thermostat Zoom

Programmable Wireless FocusPro Thermostat

SKU:TH6320R1004

Brand: Honeywell

Honeywell
Qty Price
$116.99
/ each
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: 5-1-1 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Wireless
Auto Changeover
Power Method: Battery
Changeover: Manual
Auto
Temperature Range (F): 40°-99°F
Voltage:
?
Low voltage
Amperage:
?
0.6-1
Wattage:
?
10.8 to 30
Wiring: R
Rh
W-O/B
RAS
Y2
L
C
G
Y
Rc
Color: Premier White
Height: 3-9/16"
Width (Inches): 5-13/16"
Depth (Inches): 1-1/2"
Wireless: Yes
Humidity Control: No

Description for Honeywell TH6320R1004

Features

  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Works with compatible RedLINK enabled devices
  • Same great features of the FocusPRO« thermostat now wireless
  • Installs in minutes
  • Can display outdoor temperature and humidity
  • 1 year battery life
  • 2 month low battery warning

Programmable Wireless FocusPro Thermostat

REVIEW SNAPSHOT®

by PowerReviews
HoneywellProgrammable Wireless FocusPro Thermostat
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

It works Well-A Bit Tough To Set-Up

By Dave

from Illinois

Verified Buyer

Comments about Programmable Wireless FocusPro Thermostat:

I wish I could see if the furnace is running or on supplemental heat. It works like it should, installation instructions are disjointed but I finally got it.

 
5.0

Additional zone thermostat

By dtep

from Edmond, OK

Verified Buyer

Comments about Programmable Wireless FocusPro Thermostat:

Needed this thermostat to complete my third zone. Worked great.

 
5.0

great product

By joe

from pennsylvania

Verified Buyer

Comments about Programmable Wireless FocusPro Thermostat:

installed with hz322 honeywell board and wireless adapter work great saved lots of time and trouble of running wires in the wall

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 6 Answers
Displaying questions 1-5
  • Programmable Wireless FocusPro Thermostat

    Q:

    Can the th6320r1004 be used with the gateway device?
    Asked on 10/1/2013 by fred from hobart In.

    2 answers

    • VERIFIED BUYER

      A:

      Yes. I have a zoned system That makes use of three of these thermostats in different zones all of my zones are controllable through the redlink Internet gateway
      Sent from my iPhone

      Answered on 10/1/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, have 2 of these, one outdorr wireless temp sensor plus one wired device working with a honeywell zone control and their wireless interface. All of this is routed through a honeywell redlink interface so I have a presence through the internet.
      Works perfectly.

      Answered on 10/1/2013 by Anonymous
  • Programmable Wireless FocusPro Thermostat

    Q:

    Will this unit work with a pellet stove that has a two wire turn-on and shut-off function?
    Asked on 1/25/2012 by Babo from Hamilton, Montana

    1 answer

    • CUSTOMER CARE

      A:

      We are not too familiar with pellet stove setups, but if your unit requires a 2-wire, low-voltage thermostat we so no reason why it wouldn't work.

      Answered on 1/26/2012 by PexSupply Staff from NY
  • Programmable Wireless FocusPro Thermostat

    Q:

    Is this a complete system? Or do I need some kind of receiver also?
    Asked on 9/27/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, the complete system is part YTH6320R1001.

      Answered on 10/21/2011 by PexSupply Staff from NY
  • Programmable Wireless FocusPro Thermostat

    Q:

    How do Ichange the battery?
    Asked on 8/25/2011 by Pet from Las Vegas, NV

    1 answer

  • Programmable Wireless FocusPro Thermostat

    Q:

    Can this product be used with a dual fuel system.
    Asked on 12/24/2010 by Brakeman

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat is appropriate for conventional 2H/2C systems.

      Answered on 12/30/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?